UNY705 - 2-1/2" Male Union

Eaton

  • $312.55 (Each)
  • $312.55 (Each)
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
UNY705
Manufacturer
Eaton
Manufacturer's Part Number
UNY705
Description
2-1/2" Male Union
Eaton Crouse-Hinds Series Uny Union, Rigid/Imc, Male, Feraloy Iron Alloy, 2-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274648507 / 00782274648507
Weight per unit
5.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$312.55 (Each)
Resources
Images
 
 
UNY705 - Small Image
 
UNY705 - Large Image
 
UNY705 - Large Image
Attachments
 
 
UNY705 - Specification Sheet
Tech Bulletins
 
 
UNY705 - Tech Bulletin
Other Links
 
 
UNY705 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Descriptions
Product Type
2 1/2 NPT Male Uny Union
Description
2-1/2" MALE UNION
Long Description
Eaton Crouse-Hinds series UNY union, Rigid/IMC, Male, Feraloy iron alloy, 2-1/2"
Special Features
4-5/16 In Diameter X 4-5/8 In Length
extra long description
CRS-H UNY705 2 1/2 NPT MALE UNY UNI
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Additional Information
dimensions
5.4100 IN X 4.1600 IN X 4.1600 IN
Manufacturer Information
Manufacturers Part Number
UNY705
Brand
Eaton
GTIN
00782274648507
UPC
782274648507
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Union
Packaging
Weight per each
5.4
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNY705.
Jump To:

Cross Referenced

These items are similar to UNY705 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNY250R Appleton Electric 00781381696500
UNY705 Eaton Crouse-Hinds 00782274648507
UNY706 Eaton Crouse-Hinds 00782274365299
UNY7 Killark 00783936012063
UNY-250 O-Z Gedney 00783126553123
UNY705TB Thomas & Betts 00786210971018
UNY705 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat