UNY305SA - 1" Alu Male Union

Eaton

  • $88.08 (Each)
  • $88.08 (Each)

  • $440.40 (Per 5)
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
UNY305SA
Manufacturer
Eaton
Manufacturer's Part Number
UNY305 SA
Description
1" Alu Male Union
Eaton Crouse-Hinds Series Uny Union, Rigid/Imc, Male, Copper-Free Aluminum, Group B Rated, 1"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274101958 / 00782274101958
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.08 (Each)
Standard Packaging
$440.40 (Per 5)
Resources
Attachments
 
 
UNY305SA - Specification Sheet
Images
 
 
UNY305SA - Small Image
 
UNY305SA - Large Image
 
UNY305SA - Large Image
Other Links
 
 
UNY305SA - Other
Tech Bulletins
 
 
UNY305SA - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Descriptions
Product Type
1 NPT Male Uny Al Union
Description
1" ALU MALE UNION
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
extra long description
CRS-H UNY305 SA 1 NPT MALE UNY AL U
Long Description
Eaton Crouse-Hinds series UNY union, Rigid/IMC, Male, Copper-free aluminum, Group B rated, 1"
Special Features
1-7/8 In Diameter X 2-3/4 In Length
Additional Information
dimensions
3.0000 IN X 2.0300 IN X 2.0300 IN
Manufacturer Information
Manufacturers Part Number
UNY305 SA
Brand
Eaton
GTIN
00782274101958
UPC
782274101958
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Union
Packaging
Weight per each
0.3
Carton
1
Package
5
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNY305SA.
Jump To:

Cross Referenced

These items are similar to UNY305SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNY100NR-A Appleton Electric 00781381234283
UNY305-SA Eaton Crouse-Hinds 00782274101958
GUM-3 Killark 00783936270135
UNY-100A O-Z Gedney 00783126552805

* All prices subject to change.

Begin Live Chat