UNY105SA - 1/2" Alu Male Union

Eaton

  • $39.03 (Each)
  • $39.03 (Each)

  • $390.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
UNY105SA
Manufacturer
Eaton
Manufacturer's Part Number
UNY105 SA
Description
1/2" Alu Male Union
Aluminum Male Union, 1/2 In Trade Size, Straight Connection Orientation, Threaded Connection, 1/2 In Hub Size, 2-5/8 In Length, 0.14 LB/Ea
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274101965 / 00782274101965
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.03 (Each)
Standard Packaging
$390.30 (Per 10)
Resources
Images
 
 
UNY105SA - Small Image
 
UNY105SA - Large Image
 
UNY105SA - Large Image
 
UNY105SA - Large Image
Attachments
 
 
UNY105SA - Specification Sheet
Tech Bulletins
 
 
UNY105SA - Tech Bulletin
Other Links
 
 
UNY105SA - Other
Features
connection
Threaded
Dimensions and Weight
Hub Size
1/2 in
Length
2-5/8 in
Descriptions
Product Type
Aluminum Male Union
extra long description
CRS-H UNY105 SA 1/2 NPT MALE UNY AL
Long Description
Aluminum Male Union, 1/2 in Trade Size, Straight Connection Orientation, Threaded Connection, 1/2 in Hub Size, 2-5/8 in Length, 0.14 lb/EA
Short Description
Aluminum Male Union, 1/2 in, Straight Connection
Special Features
Vibrationproof;Chemical Resistance;Water Tight;Dust Tight
Description
1/2" ALU MALE UNION
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Additional Information
Connection Orientation
Straight
Connection Type
Threaded
Enclosure Type
Class I Div 1 and 2 Group A B C D;Class II Div 1 Group E F G;Class II Div 2 Group F G;Class III
for use with
Threaded Thickwall Conduit Systems;Junction Box or Device Enclosure
Standards Met
UL 886;CSA C22.2;NEC/CEC;UL 1203
package quantity
10 PK;1 CT
Made in USA
yes
dimensions
2.4700 IN X 1.5000 IN X 1.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
UNY105 SA
GTIN
00782274101965
UPC
782274101965
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Union
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.14 lb/EA
Weight per each
0.14
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Hazardous Location
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
standard
UL 886, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of UNY105SA.
Jump To:

Cross Referenced

These items are similar to UNY105SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNY50NR-A Appleton Electric 00781381234238
UNY105-SA Eaton Crouse-Hinds 00782274101965
GUM-1 Killark 00783936270111
UNY-50A O-Z Gedney 00783126552768

* All prices subject to change.