UNF505SA - 1-1/2" Alu Exprf Female Union

Eaton

  • $224.69 (Each)
  • $224.69 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
UNF505SA
Manufacturer
Eaton
Manufacturer's Part Number
UNF505 SA
Description
1-1/2" Alu Exprf Female Union
Eaton Crouse-Hinds Series Unf Union, Rigid/Imc, Female, Copper-Free Aluminum, 1-1/2"
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274101866 / 00782274101866
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$224.69 (Each)
Resources
Images
 
 
UNF505SA - Small Image
 
UNF505SA - Large Image
 
UNF505SA - Large Image
Attachments
 
 
UNF505SA - Specification Sheet
Tech Bulletins
 
 
UNF505SA - Tech Bulletin
Other Links
 
 
UNF505SA - Other
Features
connection
Threaded
Descriptions
Description
1-1/2" ALU EXPRF FEMALE UNION
Product Type
1 1/2 NPT Female Al Unf Union
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
extra long description
CRS-H UNF505 SA 1 1/2 NPT FEMALE AL
Long Description
Eaton Crouse-Hinds series UNF union, Rigid/IMC, Female, Copper-free aluminum, 1-1/2"
Special Features
3-1/16 In Diameter X 2-5/8 In Length
Additional Information
dimensions
2.5900 IN X 3.0600 IN X 3.0600 IN
Manufacturer Information
Manufacturers Part Number
UNF505 SA
Brand
Eaton
GTIN
00782274101866
UPC
782274101866
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Union
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of UNF505SA.
Jump To:

Cross Referenced

These items are similar to UNF505SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNF150NR-A Appleton Electric 00078138125768
UNF150NRA Appleton Electric 00781381257688
UNF505 SA Eaton Crouse-Hinds 00782274101866
GUF-5 Killark 00783936270050
UNF-150A O-Z Gedney 00783126551846
EXFU-5 Thomas & Betts Conduit n/a

* All prices subject to change.