U67 - 2" U FM7 Conduit Body

Eaton

  • $224.24 (Each)
  • $224.24 (Each)

  • $448.48 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
U67
Manufacturer
Eaton
Manufacturer's Part Number
U67
Description
2" U FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Feraloy Iron Alloy, U Shape, 2"
Slang Terms

Categories
Unilets) - Alum
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662276465831 / 00662276465831
Weight per unit
8.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$224.24 (Each)
Standard Packaging
$448.48 (Per 2)
Resources
Images
 
 
U67 - Small Image
 
U67 - Large Image
Attachments
 
 
U67 - Specification Sheet
Tech Bulletins
 
 
U67 - Tech Bulletin
Other Links
 
 
U67 - Other
Features
connection
Rigid Thread
Material, Color, and Finish
Finish
Aluminum Acrylic Paint
Color
Gray
Dimensions and Weight
Hub Size
2 in
Descriptions
Description
2" U FM7 CONDUIT BODY
Product Type
2 U Form 7 THRD Rigid Outlet Body
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H U67 2 U FORM 7 THRD RIGID OUT
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Feraloy iron alloy, U shape, 2"
Special Features
Sweeping Bend Radius, Angled Cover
Additional Information
dimensions
17.3100 IN X 3.6300 IN X 8.6300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
GTIN
00662276465831
UPC
662276465831
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
8.89
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Condulet
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
Rigid Conduit
standard
UL514B
You must have an account to view stock levels

* All prices subject to change.