TP693 - 4G 3-1/2" Deep

Eaton

  • $29.76 (Each)
  • $29.76 (Each)

  • $148.78 (Per 5)

  • $2,975.67 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TP693
Manufacturer
Eaton
Manufacturer's Part Number
TP693
Description
4G 3-1/2" Deep
Eaton Crouse-Hinds Series Masonry Box, (8) 1/2", (8) 3/4", 3-1/2", (8) 1/2", (8) 3/4", Steel, Four-Gang, (2) 1/2", (2) 3/4", 88.0 Cubic Inch Capacity
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189106930 / 00786189106930
Weight per unit
1.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.76 (Each)
Carton
$148.78 (Per 5)
Resources
Images
 
 
TP693 - Small Image
 
TP693 - Large Image
 
TP693 - Large Image
 
TP693 - Large Image
Attachments
 
 
TP693 - Specification Sheet
Tech Bulletins
 
 
TP693 - Tech Bulletin
Other Links
 
 
TP693 - Other
 
TP693 - Other
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Depth
3-1/2
Height
3-3/4
Width
7-3/8
Descriptions
Product Type
4 G Mason Box 3 1/2 DP 1/2 and 3/4 Ko
extra long description
THEP TP693 4 G MASON BOX 3 1/2 DP 1
Description
4G 3-1/2" DEEP
Features
Steel masonry boxes from Eaton's Crouse-Hinds Division are designed to accommodate the mounting of switches or other devices in masonry walls. Gangable masonry boxes allow the option of creating a multiple gang box from a single-gang box.
Construction
Welded
Long Description
Eaton Crouse-Hinds series Masonry Box, (8) 1/2", (8) 3/4", 3-1/2", (8) 1/2", (8) 3/4", Steel, Four-gang, (2) 1/2", (2) 3/4", 88.0 cubic inch capacity
Special Features
Weight 207 Lb per 100
Additional Information
dimensions
7.3800 IN X 3.7500 IN X 3.7500 IN
Knockouts
true
Manufacturer Information
Manufacturers Part Number
TP693
Brand
Eaton
GTIN
00786189106930
UPC
786189106930
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Masonry Box
Packaging
Weight per each
1.97
Carton
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
You must have an account to view stock levels
These alternate items can be purchased instead of TP693.
Jump To:

Cross Referenced

These items are similar to TP693 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
M4350 Appleton Electric 00687855523276
TP693 Eaton Crouse-Hinds 00786189106930
TB-435 Garvin Industries n/a
698 Raco 00050169006986
GW435 Thomas & Betts n/a
There were no add-on items found for TP693.

* All prices subject to change.