STTB8 - 3" Thru Bulk Head Fitting

Eaton

  • $338.31 (Each)
  • $338.31 (Each)

  • $676.62 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
STTB8
Manufacturer
Eaton
Manufacturer's Part Number
STTB 8
Description
3" Thru Bulk Head Fitting
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Zinc, 3"
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100764 / 00784731100764
Weight per unit
4.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$338.31 (Each)
Standard Packaging
$676.62 (Per 2)
Resources
Images
 
 
STTB8 - Small Image
 
STTB8 - Large Image
Attachments
 
 
STTB8 - Specification Sheet
Tech Bulletins
 
 
STTB8 - Tech Bulletin
Other Links
 
 
STTB8 - Other
Features
connection
Threaded
Material
Zinc
Dimensions and Weight
Size
8 in
Descriptions
Features
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications.
Product Type
CH Myers 3 Through Bulkhead
Description
3" THRU BULK HEAD FITTING
extra long description
MYERS STTB 8 CH MYERS 3 THROUGH BUL
Long Description
Eaton Crouse-Hinds series Myers through bulkhead fitting, Zinc, 3"
Special Features
Weight 312 Lb per 100
Additional Information
dimensions
4.3900 IN X 4.3900 IN X 2.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
STTB 8
GTIN
00784731100764
UPC
784731100764
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Through Bulkhead Fitting
Packaging
Weight per each
4.1
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
You must have an account to view stock levels
These alternate items can be purchased instead of STTB8.
Jump To:

Cross Referenced

These items are similar to STTB8 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STTB 8 Eaton Crouse-Hinds 00784731100764
H300BHD Thomas & Betts Conduit n/a
H300BHD Thomas & Betts 00786210002934
There were no add-on items found for STTB8.

* All prices subject to change.