STG2 - 3/4" Ground Conduit Hub

Eaton

  • $24.43 (Each)
  • $24.43 (Each)

  • $610.74 (Per 25)

  • $2,442.94 (Per 100)
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
STG2
Manufacturer
Eaton
Manufacturer's Part Number
STG 2
Description
3/4" Ground Conduit Hub
Ground Hub, STG Model, Straight, Natural, Insulated, Threaded Connection, 3/4 In Hub Size, 0.29 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100948 / 00784731100948
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.43 (Each)
Carton
$24.43 (Each)
Standard Packaging
$610.74 (Per 25)
Resources
Images
 
 
STG2 - Small Image
 
STG2 - Large Image
 
STG2 - Large Image
Attachments
 
 
STG2 - Specification Sheet
Tech Bulletins
 
 
STG2 - Tech Bulletin
Other Links
 
 
STG2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
connection
Threaded
Material
Zinc
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Hub Size
3/4 in
Size
3/4 in
Descriptions
Description
3/4" GROUND CONDUIT HUB
Product Type
Ground Hub
Special Features
Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw
Long Description
Ground Hub, STG Model, Straight, Natural, Insulated, Threaded Connection, 3/4 in Hub Size, 0.29 lb/EA
Features
Combines all of the features of the Hub Basic Scru-Tite(R) plus the additional feature of the grounding screw on the locknut.
Short Description
3/4" Ground Hub, Natural, Zinc
extra long description
MYERS STG 2 CH MYERS 3/4 GROUND CON
Additional Information
Color/Finish
Natural
Insulated/Non-Insulated
Insulated
Connection Type
Threaded
Enclosure Type
NEMA 2/3/3R/4/4X/12
for use with
Rigid and IMC Conduit
Standards Met
UL File No: E-59509;cUL Listed;CSA C22.2 Certified
package quantity
25 PK
Made in USA
yes
dimensions
1.6700 IN X 1.8400 IN X 1.6700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
STG 2
sub brand
Myers(TM)
Model
STG
GTIN
00784731100948
UPC
784731100948
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Ground Hub
Packaging
Weight
0.29 lb/EA
Weight per each
0.29
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries
Enclosure
NEMA 2/3/3R/4/4X/12
standard
UL 514B, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STG2.
Jump To:

Cross Referenced

These items are similar to STG2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB75B Appleton Electric 00781381627566
WHG2 Arlington n/a
162-DC Bridgeport Fittings n/a
STG-2 Eaton Crouse-Hinds 00784731100948
CHG2 Eaton Crouse-Hinds 00662277008297
MHUB2 Eaton Crouse-Hinds 00784564002860
WTHGL75 LH Dottie 00781002602712
WHG75 Garvin Industries 00785592006462
HUBG75DN O-Z Gedney 00687855002221
CHM75T O-Z Gedney 00783126194265
CHMG75DT O-Z Gedney n/a
WH-2-G Remke 00785411312125
HTGZ2 Thomas & Betts 00042269494503
H075GRTB Thomas & Betts 00786210913674
STG-2 Thomas & Betts 00000606001630
H075GR Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat