STG1 - 1/2" Ground Conduit Hub

Eaton

  • $26.08 (Each)
  • $26.08 (Each)

  • $652.02 (Per 25)

  • $2,608.10 (Per 100)
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
STG1
Manufacturer
Eaton
Manufacturer's Part Number
STG 1
Description
1/2" Ground Conduit Hub
Ground Hub, STG Model, Straight, Natural, Insulated, Threaded Connection, 1/2 In Hub Size, 0.21 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100931 / 00784731100931
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.08 (Each)
Carton
$26.08 (Each)
Standard Packaging
$652.02 (Per 25)
Resources
Tech Bulletins
 
 
STG1 - Tech Bulletin
Attachments
 
 
STG1 - Specification Sheet
Other Links
 
 
STG1 - Other
Images
 
 
STG1 - Large Image
 
STG1 - Small Image
 
STG1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
connection
Threaded
Material
Zinc
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Hub Size
1/2 in
Size
1/2 in
Descriptions
Description
1/2" GROUND CONDUIT HUB
Product Type
Ground Hub
Long Description
Ground Hub, STG Model, Straight, Natural, Insulated, Threaded Connection, 1/2 in Hub Size, 0.21 lb/EA
Features
Combines all of the features of the Hub Basic Scru-Tite(R) plus the additional feature of the grounding screw on the locknut.
Short Description
3/4" Ground Hub, Natural, Zinc
Special Features
Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw
extra long description
MYERS STG 1 CH MYERS 1/2 GROUND CON
Additional Information
Connection Type
Threaded
Color/Finish
Natural
Insulated/Non-Insulated
Insulated
Enclosure Type
NEMA 2/3/3R/4/4X/12
for use with
Rigid and IMC Conduit
Standards Met
UL File No: E-59509;cUL Listed;CSA C22.2 Certified
package quantity
25 PK
Made in USA
yes
dimensions
1.4400 IN X 1.7600 IN X 1.4400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
STG 1
Model
STG
sub brand
Myers(TM)
GTIN
00784731100931
UPC
784731100931
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Ground Hub
Packaging
Weight
0.21 lb/EA
Weight per each
0.21
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries
Enclosure
NEMA 2/3/3R/4/4X/12
standard
UL 514B, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STG1.
Jump To:

Cross Referenced

These items are similar to STG1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB50B Appleton Electric 00781381627542
WHG1 Arlington n/a
161-DC Bridgeport Fittings n/a
CHG1 Eaton Crouse-Hinds 00662277008280
STG-1 Eaton Crouse-Hinds 00784731100931
MHUB1 Eaton Crouse-Hinds 00784564002853
WTHGL50 LH Dottie 00781002602705
WHG50 Garvin Industries 00785592006455
HUBG50DN O-Z Gedney 00687855002214
CHM50T O-Z Gedney 00783126194258
HTGZ1 Thomas & Betts 00042269494404
H050GRTB Thomas & Betts 00786210913667
STG-1 Thomas & Betts 784731100931
H050GR Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat