STAG10 - 4" Alu Ins Ground Hub

Eaton

  • $102.46 (Each)
  • $102.46 (Each)

  • $204.91 (Per 2)

  • $10,245.59 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
STAG10
Manufacturer
Eaton
Manufacturer's Part Number
STAG 10
Description
4" Alu Ins Ground Hub
Eaton Crouse-Hinds Series Myers Ground Hub, Aluminum, 4"
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731101143 / 00784731101143
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.46 (Each)
Carton
$102.46 (Each)
Standard Packaging
$204.91 (Per 2)
Resources
Images
 
 
STAG10 - Small Image
 
STAG10 - Large Image
Attachments
 
 
STAG10 - Specification Sheet
Tech Bulletins
 
 
STAG10 - Tech Bulletin
Other Links
 
 
STAG10 - Other
Features
Material
360 Aluminum
connection
Threaded
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Size
4 in
Descriptions
Product Type
CH Myers 4 Alum Ground Hub
extra long description
MYERS STAG 10 CH MYERS 4 ALUM GROUN
Features
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications.
Description
4" ALU INS GROUND HUB
Long Description
Eaton Crouse-Hinds series Myers ground hub, Aluminum, 4"
Special Features
Vibration Proof, Ground Wire Size 4 AWG (CSA), 2/0 AWG (UL), Weight 150 Lb per 100
Additional Information
dimensions
5.4900 IN X 3.0600 IN X 5.4900 IN
Manufacturer Information
Manufacturers Part Number
STAG 10
Brand
Eaton
GTIN
00784731101143
UPC
784731101143
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Ground Hub
Packaging
Weight per each
1.4
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA 2/3/3R/4/4X/12
standard
UL 514B, CUL, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of STAG10.
Jump To:

Cross Referenced

These items are similar to STAG10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STAG 10 Eaton Crouse-Hinds 00784731101143
H400GRA Thomas & Betts Conduit n/a

* All prices subject to change.