S1002GSA - 2G Blank Al Surface or Flush CVR

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S1002GSA
Manufacturer
Eaton
Manufacturer's Part Number
S1002G SA
Description
2G Blank Al Surface or Flush CVR
Eaton Crouse-Hinds Series S Series Blank Cover, Copper-Free Aluminum, Surface or Flush Mount, Two-Gang, Gasket
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274805917 / 00782274805917
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
S1002GSA - Tech Bulletin
Images
 
 
S1002GSA - Large Image
 
S1002GSA - Small Image
 
S1002GSA - Large Image
 
S1002GSA - Large Image
Attachments
 
 
S1002GSA - Specification Sheet
Other Links
 
 
S1002GSA - Other
 
S1002GSA - Other
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
Copper-Free Aluminum
Descriptions
Long Description
Eaton Crouse-Hinds series S Series blank cover, Copper-free aluminum, Surface or flush mount, Two-gang, Gasket
Special Features
Gasket
Product Type
Two GNG Blank Al Surface/Flush MNT CVR
extra long description
CRS-H S1002G SA TWO GNG BLANK AL SU
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Description
2G BLANK AL SURFACE OR FLUSH CVR
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S1002G SA
GTIN
00782274805917
UPC
782274805917
Taxonomies, Classifications, and Categories
Type
BLANK COVER
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.49
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S1002GSA.
Jump To:

Similar Items

Similar items are close alternatives to S1002GSA, though they may not be 100% alike.

Eaton Crouse-Hinds Series S Series Blank Cover, Feraloy Iron Alloy, Surface or F...
  • Our Part #: S1002G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S1002G
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($264.85) ·
S1002G - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$52.97

Each

QTY:
Each
Add
1-Gang Blank Box Cover, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, F...
  • Our Part #: FSK2BA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FSK-2B-A
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($46.15) · 25 ($230.75) ·
FSK2BA - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.23

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S1002GSA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSK-2B-A Appleton Electric 00781381461115
FSK2BCA Appleton Electric 00781381349000
S1002G SA Eaton Crouse-Hinds 00782274805917
2FSBC Killark 00783936190143
FS-2-BCA O-Z Gedney 00783126057348
A23 Raco n/a
S1002GSATB Thomas & Betts 00786210971117
2CFSB Thomas & Betts 00042269445208

* All prices subject to change.

Begin Live Chat