REA12SA - 3/4X1/2 Alu Reducer

Eaton

  • $15.96 (Each)
  • $15.96 (Each)

  • $159.60 (Per 10)
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
REA12SA
Manufacturer
Eaton
Manufacturer's Part Number
REA12 SA
Description
3/4X1/2 Alu Reducer
Rigid Conduit Reducing Adapter, 3/4 In Trade Size, Insulated, Straight Connection Orientation, Threaded Connection, 1/2 In (Male);3/4 In (Female) Hub Size, 0.07 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274013220 / 00782274013220
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.96 (Each)
Standard Packaging
$159.60 (Per 10)
Resources
Images
 
 
REA12SA - Small Image
 
REA12SA - Large Image
 
REA12SA - Large Image
 
REA12SA - Large Image
Attachments
 
 
REA12SA - Specification Sheet
Tech Bulletins
 
 
REA12SA - Tech Bulletin
Other Links
 
 
REA12SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Hub Size
1/2 in (Male);3/4 in (Female)
Descriptions
Product Type
Rigid Conduit Reducing Adapter
Long Description
Rigid Conduit Reducing Adapter, 3/4 in Trade Size, Insulated, Straight Connection Orientation, Threaded Connection, 1/2 in (Male);3/4 in (Female) Hub Size, 0.07 lb/EA
Short Description
Rigid Conduit Reducing Adapter, 3/4 in, Straight Connection
Special Features
Explosionproof;Dust Ignitionproof
extra long description
CRS-H REA12 SA 1/2 MALE 3/4 FEMALE
Description
3/4X1/2 ALU REDUCER
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Additional Information
Connection Orientation
Straight
Connection Type
Threaded
Insulated/Non-Insulated
Insulated
Enclosure Type
NEMA 3/4/7c/7d/9e/9f/9g;Class I Div 1 and 2 Group C D;Class II Div 1 Group E F G Div 2 Group F G;Class III
for use with
Threaded Heavy Wall Conduit Systems
Standards Met
UL 886;CSA C22.2 No. 30;NEC/CEC;UL 1203
package quantity
10 PK;1 CT
Made in USA
yes
dimensions
1.7500 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
REA12 SA
GTIN
00782274013220
UPC
782274013220
Taxonomies, Classifications, and Categories
Type
ADAPTER
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.07 lb/EA
Weight per each
0.07
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat