RE83 - 3X1 Reducing Bushing

Eaton

  • $93.91 (Each)
  • $93.91 (Each)

  • $187.82 (Per 2)
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
RE83
Manufacturer
Eaton
Manufacturer's Part Number
RE83
Description
3X1 Reducing Bushing
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 3" NPT, End 2: 1" NPT, Feraloy Iron Alloy
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274591407 / 00782274591407
Weight per unit
1.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.91 (Each)
Standard Packaging
$187.82 (Per 2)
Resources
Images
 
 
RE83 - Small Image
 
RE83 - Large Image
 
RE83 - Large Image
Attachments
 
 
RE83 - Specification Sheet
Tech Bulletins
 
 
RE83 - Tech Bulletin
Other Links
 
 
RE83 - Other
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
FERALOY IRON ALLOY
connection
Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Size
3 To 1 In
Descriptions
Product Type
3 to 1 Reducing Bush
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Description
3X1 REDUCING BUSHING
extra long description
CRS-H RE83 3 TO 1 REDUCING BUSH
Long Description
Eaton Crouse-Hinds series RE reducer, Rigid/IMC, End 1: 3" NPT, End 2: 1" NPT, Feraloy iron alloy
Special Features
Reducing fitting
Additional Information
dimensions
3.5000 IN X 1.0600 IN X 3.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
RE83
GTIN
00782274591407
UPC
782274591407
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Packaging
Weight per each
1.43
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RE83.
Jump To:

Cross Referenced

These items are similar to RE83 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB300-100 Appleton Electric 00781381736411
RE83 Eaton Crouse-Hinds 00782274591407
RE83 Thomas & Betts 782274591407
RE83TB Thomas & Betts 00786210058962
RE83 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat