RE107 - 4X2-1/2 Reducing Bushing

Eaton

  • $183.83 (Each)
  • $183.83 (Each)

  • $367.66 (Per 2)
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
RE107
Manufacturer
Eaton
Manufacturer's Part Number
RE107
Description
4X2-1/2 Reducing Bushing
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 4" NPT, End 2: 2-1/2" NPT, Feraloy Iron Alloy
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274592305 / 00782274592305
Weight per unit
3.5299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$183.83 (Each)
Standard Packaging
$367.66 (Per 2)
Resources
Images
 
 
RE107 - Small Image
 
RE107 - Large Image
 
RE107 - Large Image
Attachments
 
 
RE107 - Specification Sheet
Tech Bulletins
 
 
RE107 - Tech Bulletin
Other Links
 
 
RE107 - Other
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
FERALOY IRON ALLOY
connection
Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Size
4 To 2-1/2 In
Descriptions
Product Type
4 to 2 1/2 Reducing Bush
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Description
4X2-1/2 REDUCING BUSHING
extra long description
CRS-H RE107 4 TO 2 1/2 REDUCING BUS
Long Description
Eaton Crouse-Hinds series RE reducer, Rigid/IMC, End 1: 4" NPT, End 2: 2-1/2" NPT, Feraloy iron alloy
Special Features
Reducing fitting
Additional Information
dimensions
4.5000 IN X 1.5600 IN X 4.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
RE107
GTIN
00782274592305
UPC
782274592305
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Packaging
Weight per each
3.5299
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RE107.
Jump To:

Cross Referenced

These items are similar to RE107 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB400-250 Appleton Electric 00781381655705
1307 Arlington 00018997013071
295 Eaton Crouse-Hinds 00784564102959
RE107 Eaton Crouse-Hinds 00782274592305
R374 LH Dottie 00781002305835
RB-400250 Garvin Industries 00785592002433
67496 Minerallac 00085937674968
RB-355 O-Z Gedney 00783126467932
RB400-250 Producto Electric Corp. 00785244140308
RE107 Thomas & Betts 782274592305
RE107 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat