PLG6SA - 2" Alu Recessed Plug

Eaton

  • $29.77 (Each)
  • $29.77 (Each)

  • $297.70 (Per 10)
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
PLG6SA
Manufacturer
Eaton
Manufacturer's Part Number
PLG6 SA
Description
2" Alu Recessed Plug
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 2", Recessed
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274101224 / 00782274101224
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.77 (Each)
Standard Packaging
$297.70 (Per 10)
Resources
Images
 
 
PLG6SA - Small Image
 
PLG6SA - Large Image
Attachments
 
 
PLG6SA - Specification Sheet
Tech Bulletins
 
 
PLG6SA - Tech Bulletin
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
Copper-Free Aluminum
connection
Threaded
Dimensions and Weight
Size
2 in
Descriptions
Product Type
2 Al Recessed Head PLG
Description
2" ALU RECESSED PLUG
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H PLG6 SA 2 AL RECESSED HEAD PL
Long Description
Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Copper-free aluminum, 2", Recessed
Additional Information
dimensions
2.3800 IN X 0.8800 IN X 2.3800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
PLG6 SA
GTIN
00782274101224
UPC
782274101224
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Conduit plug
Packaging
Weight per each
0.32
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PLG6SA.
Jump To:

Cross Referenced

These items are similar to PLG6SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OU8 Adalet n/a
OX8 Adalet 00781063900420
PLG-200A Appleton Electric 00781381400220
TA2638 Bridgeport Fittings 78174781078
PLG6 SA Eaton Crouse-Hinds 00782274101224
CUP-6 Killark 00783936090061
CUP6 Killark 78393609006
PLG-200RA O-Z Gedney 00783126057072
PLG200RA O-Z Gedney 78312605707
XPLG6 Thomas & Betts 00042269529106
XPLG-6 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat