PARC100HD - 1" Parallel Clamp

Eaton

  • $9.62 (Each)
  • $9.62 (Each)

  • $481.24 (Per 50)

  • $962.48 (Per 100)
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
PARC100HD
Manufacturer
Eaton
Manufacturer's Part Number
PARC100HD
Description
1" Parallel Clamp
Eaton Crouse-Hinds Series Parc Parallel Type Conduit Clamp, Rigid/Imc, Iron, Electrogalvanized, 1"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
784564255327 / 00784564255327
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.62 (Each)
Carton
$9.62 (Each)
Standard Packaging
$481.24 (Per 50)
Resources
Images
 
 
PARC100HD - Small Image
 
PARC100HD - Large Image
Attachments
 
 
PARC100HD - Specification Sheet
Tech Bulletins
 
 
PARC100HD - Tech Bulletin
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
Malleable Iron
Descriptions
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Product Type
1 Par Cond CLMP Galv
Description
1" PARALLEL CLAMP
extra long description
MIDWEST PARC100HD 1 PAR COND CLMP G
Long Description
Eaton Crouse-Hinds series PARC parallel type conduit clamp, Rigid/IMC, Iron, Electrogalvanized, 1"
Special Features
Weight 60 Lb per 100
Additional Information
dimensions
3.2500 IN X 2.0000 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PARC100HD
GTIN
00784564255327
UPC
784564255327
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Parallel type conduit clamp
Packaging
Weight per each
0.61
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CLU
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PARC100HD.
Jump To:

Cross Referenced

These items are similar to PARC100HD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PC-100PAR Appleton Electric 00781381288262
983 Bridgeport Fittings 00781747009838
PARC100HD Eaton Crouse-Hinds 00784564255327
PAR100 Garvin Industries 00785592408426
PCC100 Killark 00783936391175
343-P Madison Electric 00784297154430
UPC-100G O-Z Gedney 00783126554854
2324PC Raco 00050169986127
PAR-1 Robroy Industries n/a
PAR100 Sepco 00785994755524
PC1 Thomas & Betts 00785991502428
PC1HDG Thomas & Betts 00785991920697
PC-1 Thomas & Betts Conduit n/a
1563HDG Topaz 00751338832367
1563 Topaz 00751338520158

* All prices subject to change.

Begin Live Chat