MLL4UNV1S903D - 4' 54.5W, 100-277V LNR Led FX

Eaton Crouse-Hinds Series

  • $2974.44 (Each)
  • $2,974.44 (Each)
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
MLL4UNV1S903D
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
MLL4/UNV1 S903D
Description
4' 54.5W, 100-277V LNR Led FX
00662276508866|0662276|662276508866|66227650886|50886|MLL4/UNV1 S903D|MLL4/UNV1S903D|MLL4/UNV1-S903D|4FT Linear Led Wide PL Diff|Crouse Hinds MLL4/UNV1 S903D|Crouse Hinds MLL4/UNV1S903D|Crouse Hinds MLL4/UNV1-S903D|Crouse MLL4/UNV1 S903D|Crouse MLL4/UNV1S903D|Crouse MLL4/UNV1-S903D|Crouse-Hinds Company MLL4/UNV1 S903D|Crouse-Hinds Company MLL4/UNV1S903D|Crouse-Hinds Company MLL4/UNV1-S903D|Crousehinds MLL4/UNV1 S903D|Crouse-Hinds MLL4/UNV1 S903D|Crousehinds MLL4/UNV1S903D|Crouse-Hinds MLL4/UNV1S903D|Crouse
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39111904 - Marine location fixture
UPC/GTIN
662276508866 / 00662276508866
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,974.44 (Each)
Resources
Brochures
 
 
MLL4UNV1S903D - Brochure
Images
 
 
MLL4UNV1S903D - Small Image
 
MLL4UNV1S903D - Large Image
Attachments
 
 
MLL4UNV1S903D - Specification Sheet
Other Links
 
 
MLL4UNV1S903D - Other
 
MLL4UNV1S903D - Other
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
100-277 VAC; 108-250 VDC
Lamp Type
LED
amperage rating
Eaton Crouse-Hinds
connection
Eaton Crouse-Hinds
Material, Color, and Finish
Color
0.06A (at 120V)/0.07A(at 277V)
Backing Material
Feraloy Iron Alloy Body and Gland Nut
Dimensions and Weight
Length
Feraloy Iron Alloy Body and Gland Nut
Descriptions
Description
4' 54.5W,100-277V LNR LED FX
Product Type
4FT Linear Led Wide PL Diff
Features
The Champ MLL linear LED is specifically designed to replace fluorescent T12, T8 and T5HO lighting in harsh and hazardous applications. Available in 2 foot and 4 foot versions, the Champ MLL features a rugged and durable design with the industrys most versatile and flexible mounting options. The Champ MLL is the ideal solution for high vibration, impact and hose down applications in Class I and Class II hazardous locations.
extra long description
CRS-H MLL4/UNV1-S903D 4FT LINEAR LE
Long Description
00662276508866|0662276|662276508866|66227650886|50886|MLL4/UNV1 S903D|MLL4/UNV1S903D|MLL4/UNV1-S903D|4FT LINEAR LED WIDE PL DIFF|Crouse Hinds MLL4/UNV1 S903D|Crouse Hinds MLL4/UNV1S903D|Crouse Hinds MLL4/UNV1-S903D|Crouse MLL4/UNV1 S903D|Crouse MLL4/UNV1S903D|Crouse MLL4/UNV1-S903D|CROUSE-HINDS COMPANY MLL4/UNV1 S903D|CROUSE-HINDS COMPANY MLL4/UNV1S903D|CROUSE-HINDS COMPANY MLL4/UNV1-S903D|CrouseHinds MLL4/UNV1 S903D|CROUSE-HINDS MLL4/UNV1 S903D|CrouseHinds MLL4/UNV1S903D|CROUSE-HINDS MLL4/UNV1S903D|CROUSE
Additional Information
Cord Type
Eaton Crouse-Hinds
Attachment Type
Electrogalvanized Steel
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
MLL4/UNV1 S903D
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00662276508866
UPC
662276508866
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
Polycarb Diffused
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
21
Carton
1
Uses, Certifications, and Standards
Application
Oil & Gas, Petrochemical, Harsh Industrial
standard
UL 844, C1D2, C2D1, UL/cUL 1598 & 1598A, Zone 2 NEC/CEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat