LTB400 - 4" STR LT Conn

Eaton

  • $292.13 (Each)
  • $292.13 (Each)

  • $29,212.58 (Per 100)
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
LTB400
Manufacturer
Eaton
Manufacturer's Part Number
LTB400
Description
4" STR LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Insulated, Malleable Iron, 4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564314000 / 00784564314000
Weight per unit
1.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$292.13 (Each)
Carton
$292.13 (Each)
Resources
Tech Bulletins
 
 
LTB400 - Tech Bulletin
Images
 
 
LTB400 - Large Image
Attachments
 
 
LTB400 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
4 LT Conn Insulated
Description
4" STR LT CONN
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LTB400 4 LT CONN INSULATED
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Insulated, Malleable iron, 4"
Additional Information
dimensions
4.0000 IN X 5.7500 IN X 5.7500 IN
installation type
THREADED
Manufacturer Information
Manufacturers Part Number
LTB400
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564314000
UPC
784564314000
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
4 in
Packaging
Weight per each
1.52
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.71
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LTB400.
Jump To:

Cross Referenced

These items are similar to LTB400 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-400 Appleton Electric 00781381681353
439-SLTI Bridgeport Fittings 00781747044396
FC125 Bryant Electric 00781786241084
LTB400 Eaton Crouse-Hinds 00784564314000
LTB400 Eaton Wiring Devices 00040893653372
86240B Halex 00051411862404
H4001 Hubbell Wiring Device-Kellems 00783585035055
074093515 Hubbell Wiring Device-Kellems 00783585331911
K4001 Killark 00783936998633
MLTI-400 Orbit Industries 00835243053236
4Q-400T O-Z Gedney 00783126618297
4Q400TG O-Z Gedney n/a
STB125SF Legrand Pass & Seymour 00785007999594
RT-400MA Producto Electric Corp. 00785244297156
3526 Raco 00050169035269
H4001 Raco n/a
LTMI400 Raco n/a
5340 Thomas & Betts 00786210053400
5340 Thomas & Betts Conduit n/a
480S Topaz 00751338336803

* All prices subject to change.

Begin Live Chat