LTB20090 - 2" 90D LT Conn

Eaton

  • $81.87 (Each)
  • $81.87 (Each)

  • $8,187.14 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LTB20090
Manufacturer
Eaton
Manufacturer's Part Number
LTB20090
Description
2" 90D LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Insulated, Malleable Iron, 2"
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564912008 / 00784564912008
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.87 (Each)
Carton
$81.87 (Each)
Resources
Images
 
 
LTB20090 - Small Image
 
LTB20090 - Large Image
Attachments
 
 
LTB20090 - Specification Sheet
Tech Bulletins
 
 
LTB20090 - Tech Bulletin
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
2 LT 90 Degree Conn Insulated
Description
2" 90D LT CONN
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LTB20090 2 LT 90 DEGREE CON
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Insulated, Malleable iron, 2"
Additional Information
dimensions
3.9400 IN X 3.0000 IN X 3.9400 IN
installation type
THREADED
Manufacturer Information
Manufacturers Part Number
LTB20090
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564912008
UPC
784564912008
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
2 in
Packaging
Weight per each
0.37
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.103
You must have an account to view stock levels
These alternate items can be purchased instead of LTB20090.
Jump To:

Cross Referenced

These items are similar to LTB20090 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-90200 Appleton Electric 00781381682206
LT90200A Arlington 00018997329219
475-SLTI Bridgeport Fittings 00781747044754
LTB20090 Eaton Crouse-Hinds 00784564912008
LTBK20090 Eaton Crouse-Hinds 00784564000415
SL90200I LH Dottie 00781002667513
LTC-20090 Garvin Industries n/a
86920B Halex 00051411869205
H20091 Hubbell Wiring Device-Kellems 00783585035482
K20091 Killark 00783936991597
MLTI90-200 Orbit Industries 00835243032194
4Q-9200T O-Z Gedney 00783126619508
4Q9200TG O-Z Gedney n/a
RT-90-200AS Producto Electric Corp. 00785244294063
3548 Raco 00050169035481
H20091 Raco n/a
LTMI90200 Raco n/a
5357 Thomas & Betts 00786210053578
5357 Thomas & Betts Conduit n/a
496S Topaz 00751338337107

* All prices subject to change.