LTB200 - 2" STR LT Conn Ins

Eaton

  • $60.63 (Each)
  • $60.63 (Each)

  • $6,062.53 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LTB200
Manufacturer
Eaton
Manufacturer's Part Number
LTB200
Description
2" STR LT Conn Ins
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Insulated, Malleable Iron, 2"
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564312006 / 00784564312006
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.63 (Each)
Carton
$60.63 (Each)
Resources
Images
 
 
LTB200 - Small Image
 
LTB200 - Large Image
Attachments
 
 
LTB200 - Specification Sheet
Tech Bulletins
 
 
LTB200 - Tech Bulletin
Other Links
 
 
LTB200 - Other
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Description
2" STR LT CONN INS
Product Type
2 LT Conn Insulated
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LTB200 2 LT CONN INSULATED
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Insulated, Malleable iron, 2"
Additional Information
dimensions
2.5000 IN X 3.0000 IN X 3.0000 IN
installation type
THREADED
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LTB200
GTIN
00784564312006
UPC
784564312006
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
2 in
Packaging
Weight per each
1.35
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.63
You must have an account to view stock levels
These alternate items can be purchased instead of LTB200.
Jump To:

Cross Referenced

These items are similar to LTB200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-200 Appleton Electric 00781381681209
LT200A Arlington 00018997322012
435-SLTI Bridgeport Fittings 00781747044358
FC75 Bryant Electric 00781786241046
LTB200 Eaton Crouse-Hinds 00784564312006
LTBK200 Eaton Crouse-Hinds 00784564000392
SL200I LH Dottie 00781002667483
LTB200 Eaton Wiring Devices 00040893653358
LTC-200 Garvin Industries n/a
86220B Halex 00051411862206
H2001 Hubbell Wiring Device-Kellems 00783585035185
074093513 Hubbell Wiring Device-Kellems 00783585331898
K2001 Killark 00783936998596
L7903 Leviton 00078477971819
MLTI-200 Orbit Industries 00835243032057
4Q-200T O-Z Gedney 00783126617801
4Q200TG O-Z Gedney n/a
STB75SF Legrand Pass & Seymour 00785007999617
RT-200AS Producto Electric Corp. n/a
3518 Raco 00050169035184
H2001 Raco n/a
LTMI200 Raco n/a
5337 Thomas & Betts 00786210053370
LT-706 Thomas & Betts n/a
LT-706 Thomas & Betts Conduit n/a
476S Topaz 00751338336407

* All prices subject to change.