LT30090G - 3" 90D LT Conn Ground 1/0

Eaton

  • $374.83 (Each)
  • $374.83 (Each)

  • $37,482.92 (Per 100)
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
LT30090G
Manufacturer
Eaton
Manufacturer's Part Number
LT30090G
Description
3" 90D LT Conn Ground 1/0
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Aluminum Ground Lug, Non-Insulated, #1/0-8 Awg Lug Size, Malleable Iron, 3"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564260482 / 00784564260482
Weight per unit
12.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$374.83 (Each)
Carton
$374.83 (Each)
Resources
Tech Bulletins
 
 
LT30090G - Tech Bulletin
Attachments
 
 
LT30090G - Specification Sheet
Images
 
 
LT30090G - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
3 LT 90 Degree Conn GRND 1/0
Description
3" 90D LT CONN GROUND 1/0
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Aluminum ground lug, Non-insulated, #1/0-8 AWG lug size, Malleable iron, 3"
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LT30090G 3 LT 90 DEGREE CON
Additional Information
dimensions
10.9400 IN X 4.1900 IN X 10.9400 IN
installation type
THREADED
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT30090G
GTIN
00784564260482
UPC
784564260482
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
3 in
Packaging
Weight per each
12.8
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.42
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT30090G.
Jump To:

Cross Referenced

These items are similar to LT30090G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STR30090GL American Fittings 00662364391042
LT30090G Eaton Crouse-Hinds 00784564260482
GLTC-30090 Garvin Industries 00785592988287
4Q-9300L O-Z Gedney 00783126619737
3552-3 Raco 00050169355237
5259GR Thomas & Betts 00786210896229

* All prices subject to change.

Begin Live Chat