LT250SA - 2-1/2" LT Conn

Eaton

  • $552.63 (Each)
  • $552.63 (Each)

  • $55,262.92 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LT250SA
Manufacturer
Eaton
Manufacturer's Part Number
LT250 SA
Description
2-1/2" LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Non-Insulated, Aluminum, 2-1/2"
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Metallic Fittings
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
784564962652 / 00784564962652
Weight per unit
1.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$552.63 (Each)
Carton
$552.63 (Each)
Resources
Images
 
 
LT250SA - Small Image
 
LT250SA - Large Image
Attachments
 
 
LT250SA - Specification Sheet
Tech Bulletins
 
 
LT250SA - Tech Bulletin
Features
Material
Aluminum
Descriptions
Product Type
2 1/2 LT Conn
Description
2-1/2" LT CONN
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LT250 SA 2 1/2 LT CONN
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Non-insulated, Aluminum, 2-1/2"
Additional Information
dimensions
3.3100 IN X 3.7500 IN X 3.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT250 SA
GTIN
00784564962652
UPC
784564962652
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Packaging
Weight per each
1.46
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels
These alternate items can be purchased instead of LT250SA.
Jump To:

Cross Referenced

These items are similar to LT250SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-250AL Appleton Electric 00781381672511
436SLT Bridgeport Fittings n/a
LT250 SA Eaton Crouse-Hinds 00784564962652
LT250 Eaton Crouse-Hinds 00784564302502
LT250SA Eaton Crouse-Hinds 78456496265
K250 Killark 00783936991290
4Q250 O-Z Gedney 00783126617856
3410 Raco 00050169034101
H250 Raco n/a
LTM250 Raco n/a
5238AL Thomas & Betts 00786210838281
5238 Thomas & Betts 00786210052380
LT107 Thomas & Betts n/a
5238AL Thomas & Betts Conduit n/a
There were no add-on items found for LT250SA.

* All prices subject to change.