LT20090SA - 2" 90D LT Conn

Eaton

  • $148.32 (Each)
  • $148.32 (Each)

  • $14,831.56 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LT20090SA
Manufacturer
Eaton
Manufacturer's Part Number
LT20090 SA
Description
2" 90D LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Non-Insulated, Aluminum, 2"
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Metallic Fittings
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
784564962751 / 00784564962751
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.32 (Each)
Carton
$148.32 (Each)
Resources
Images
 
 
LT20090SA - Small Image
 
LT20090SA - Large Image
Attachments
 
 
LT20090SA - Specification Sheet
Tech Bulletins
 
 
LT20090SA - Tech Bulletin
Features
Material
Aluminum
Descriptions
Product Type
2 LT 90 Degree Conn Al
Description
2" 90D LT CONN
extra long description
MIDWEST LT20090 SA 2 LT 90 DEGREE C
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Non-insulated, Aluminum, 2"
Additional Information
dimensions
3.9400 IN X 3.0000 IN X 3.9400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT20090 SA
GTIN
00784564962751
UPC
784564962751
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Packaging
Weight per each
1.05
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels
These alternate items can be purchased instead of LT20090SA.
Jump To:

Cross Referenced

These items are similar to LT20090SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-90200AL Appleton Electric 00781381672627
475SLT Bridgeport Fittings 00781747024756
LT20090 SA Eaton Crouse-Hinds 00784564962751
LT20090 Eaton Crouse-Hinds 00784564902009
LTK20090 Eaton Crouse-Hinds 00784564000385
LT20090SA Eaton Crouse-Hinds 78456496275
K2009 Killark 00783936998602
4Q9200 O-Z Gedney 00783126619454
3428 Raco 00050169034286
H2009 Raco n/a
5257AL Thomas & Betts 00786210802596
5257 Thomas & Betts 00786210052571
5257AL Thomas & Betts Conduit n/a
There were no add-on items found for LT20090SA.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?