LT15045G - 1-1/2" 45D LT Conn Ground Lug

Eaton

  • $67.15 (Each)
  • $67.15 (Each)

  • $134.30 (Per 2)

  • $6,715.15 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LT15045G
Manufacturer
Eaton
Manufacturer's Part Number
LT15045G
Description
1-1/2" 45D LT Conn Ground Lug
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Malleable Iron, 1-1/2"
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564260253 / 00784564260253
Weight per unit
1.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.15 (Each)
Carton
$67.15 (Each)
Standard Packaging
$134.30 (Per 2)
Resources
Images
 
 
LT15045G - Small Image
 
LT15045G - Large Image
Attachments
 
 
LT15045G - Specification Sheet
Tech Bulletins
 
 
LT15045G - Tech Bulletin
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
1 1/2 LT 45 Degree Conn Ground Lug
Description
1-1/2" 45D LT CONN GROUND LUG
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LT15045G 1 1/2 LT 45 DEGREE
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 45° angle, Aluminum ground lug, Non-insulated, #4-14 AWG lug size, Malleable iron, 1-1/2"
Special Features
With 14 To 4 AWG Aluminum Grounding Lug
Additional Information
dimensions
3.7500 IN X 2.4400 IN X 3.7500 IN
installation type
THREADED
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT15045G
GTIN
00784564260253
UPC
784564260253
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
1 1/2 IN
Packaging
Weight per each
1.28
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.28
You must have an account to view stock levels
These alternate items can be purchased instead of LT15045G.
Jump To:

Cross Referenced

These items are similar to LT15045G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LT15045G Eaton Crouse-Hinds 00784564260253
4Q-4150L O-Z Gedney 00783126619027
5246GR Thomas & Betts 00786210896144
There were no add-on items found for LT15045G.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds