LL17SA - 1/2" Alu LL FM7 Conduit Body

Eaton

  • $28.75 (Each)
  • $28.75 (Each)

  • $143.75 (Per 5)
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
LL17SA
Manufacturer
Eaton
Manufacturer's Part Number
LL17 SA
Description
1/2" Alu LL FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, LL Shape, 1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274523613 / 00782274523613
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.75 (Each)
Standard Packaging
$143.75 (Per 5)
Resources
Attachments
 
 
LL17SA - Specification Sheet
Other Links
 
 
LL17SA - Other
 
LL17SA - Other
 
LL17SA - Other
 
LL17SA - Other
Tech Bulletins
 
 
LL17SA - Tech Bulletin
Images
 
 
LL17SA - Large Image
 
LL17SA - Large Image
 
LL17SA - Large Image
 
LL17SA - Large Image
 
LL17SA - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Height
1-3/8
Hub Size
1/2 in
Width
2-1/4
Length
4-9/16
Descriptions
Description
1/2" ALU LL FM7 CONDUIT BODY
Product Type
1/2 LL Al Form 7 CNDT Body
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H LL17 SA 1/2 LL AL FORM 7 CNDT
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, LL shape, 1/2"
Additional Information
dimensions
4.5600 IN X 1.3750 IN X 2.2500 IN
Form
Form 7
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LL17 SA
GTIN
00782274523613
UPC
782274523613
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
0.38
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LL17SA.
Jump To:

Cross Referenced

These items are similar to LL17SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LL17-SA Appleton Electric 781381600828
LL17-SA Eaton Crouse-Hinds 00782274523613
LL17SA Killark 00783936080109
LL17-SA O-Z Gedney 00781381600828
LL17SA Thomas & Betts 00786210103617

* All prices subject to change.

Begin Live Chat