GUAX59SA - 1-1/2" Alu Guax

Eaton

  • $687.61 (Each)
  • $687.61 (Each)
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
GUAX59SA
Manufacturer
Eaton
Manufacturer's Part Number
GUAX59 SA
Description
1-1/2" Alu Guax
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 5" Cover Opening Diameter, Copper-Free Aluminum, X Shape, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274100531 / 00782274100531
Weight per unit
4.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$687.61 (Each)
Resources
Other Links
 
 
GUAX59SA - Other
 
GUAX59SA - Other
 
GUAX59SA - Other
 
GUAX59SA - Other
Attachments
 
 
GUAX59SA - Specification Sheet
Tech Bulletins
 
 
GUAX59SA - Tech Bulletin
Images
 
 
GUAX59SA - Large Image
 
GUAX59SA - Large Image
 
GUAX59SA - Large Image
 
GUAX59SA - Large Image
 
GUAX59SA - Small Image
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
1-1/2" ALU GUAX
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Product Type
1 1/2 Al Outl BX 5 CVR THRD Rigid/Imc
Long Description
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 5" cover opening diameter, Copper-free aluminum, X shape, 1-1/2"
Construction
Explosionproof, Dust-Ignitionproof, Raintight
extra long description
CRS-H GUAX59 SA 1 1/2 AL OUTL BX 5
Additional Information
dimensions
7.8800 IN X 4.0300 IN X 7.8800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUAX59 SA
GTIN
00782274100531
UPC
782274100531
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Packaging
Weight per each
4.55
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GUAX59SA.
Jump To:

Cross Referenced

These items are similar to GUAX59SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XJAX-690 Adalet 00781063163221
GUAX59-SA Eaton Crouse-Hinds 00782274100531
GUAX-150A O-Z Gedney 00783126056624
GRX150-A Appleton Electric 00781381117166

* All prices subject to change.

Begin Live Chat