GLS5 - 1 1/2 GRND Bushing 105 C

Eaton

  • $18.08 (Each)
  • $18.08 (Each)

  • $180.78 (Per 10)

  • $1,807.84 (Per 100)
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
GLS5
Manufacturer
Eaton
Manufacturer's Part Number
GLS5
Description
1 1/2 GRND Bushing 105 C
Eaton Crouse-Hinds Series GLS Grounding Bushing, Rigid/Imc, Aluminum Lug, #4-14 Awg, Malleable Iron, 105°C, Threadless, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564112361 / 00784564112361
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.08 (Each)
Carton
$18.08 (Each)
Standard Packaging
$180.78 (Per 10)
Resources
Images
 
 
GLS5 - Small Image
 
GLS5 - Large Image
Attachments
 
 
GLS5 - Specification Sheet
Tech Bulletins
 
 
GLS5 - Tech Bulletin
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
Malleable Iron Body, Plastic Throat Liner
connection
Set Screw
Dimensions and Weight
Size
1-1/2 in
Descriptions
Features
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing.
Product Type
1 1/2 GRND Bush 105C Insul 4-14 Al Lug
Description
1 1/2 GRND BUSHING 105 C
extra long description
MIDWEST GLS5 1 1/2 GRND BUSH 105C I
Long Description
Eaton Crouse-Hinds series GLS grounding bushing, Rigid/IMC, Aluminum lug, #4-14 AWG, Malleable iron, 105°C, Threadless, 1-1/2"
Special Features
With 14 To 4 AWG Aluminum Lug for Copper/Aluminum Grounding Conductor, Weight 24 Lb per 100
Additional Information
dimensions
2.3100 IN X 2.3100 IN X 0.8100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GLS5
GTIN
00784564112361
UPC
784564112361
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Grounding bushing
Packaging
Weight per each
0.27
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Temperature Rating
105 DEG C
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GLS5.
Jump To:

Cross Referenced

These items are similar to GLS5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GIB-150SL-4 Appleton Electric n/a
GIB150LS4AC Appleton Electric 00781381091411
GLS5 Eaton Crouse-Hinds 00784564112361
HGLS-5 Eaton Crouse-Hinds 00784564113801
IBC-150LS-4AC O-Z Gedney 00783126303797
BG-805A Thomas & Betts 00785991906943
BG1501420 Thomas & Betts 00786210162713
335MSS Topaz 00751338133617

* All prices subject to change.

Begin Live Chat