GASK91 - Replacement Cast CVR

Eaton

  • $15.60 (Each)
  • $15.60 (Each)

  • $312.00 (Per 20)
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
GASK91
Manufacturer
Eaton
Manufacturer's Part Number
GASK91
Description
Replacement Cast CVR
Eaton Crouse-Hinds Series Device Box Gasket, Neoprene, Single-Gang, For Use Between Device Boxes and Covers
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
782274432205 / 00782274432205
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.60 (Each)
Standard Packaging
$312.00 (Per 20)
Resources
Tech Bulletins
 
 
GASK91 - Tech Bulletin
Images
 
 
GASK91 - Large Image
 
GASK91 - Large Image
 
GASK91 - Large Image
 
GASK91 - Small Image
Attachments
 
 
GASK91 - Specification Sheet
Other Links
 
 
GASK91 - Other
 
GASK91 - Other
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
SGL GNG Neo Gask
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Description
REPLACEMENT CAST CVR
Long Description
Eaton Crouse-Hinds series device box gasket, Neoprene, Single-gang, For use between device boxes and covers
extra long description
CRS-H GASK91 SGL GNG NEO GASK
Additional Information
dimensions
3.0900 IN X 0.0600 IN X 4.6300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GASK91
GTIN
00782274432205
UPC
782274432205
Taxonomies, Classifications, and Categories
Type
Device box gasket
Category Description
FS BOXES AND COVERS
Packaging
Weight per each
0.03
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GASK91.
Jump To:

Cross Referenced

These items are similar to GASK91 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FS1SG Appleton Electric 00783126212206
FSGKR-1N Appleton Electric 00781381346757
FSGSK1 Eaton Crouse-Hinds 00662277026710
GASK91 Eaton Crouse-Hinds 00782274432205
FSRG Killark 00783936190426
FS-1-SG O-Z Gedney 00783126212204
FS-GKV Thomas & Betts 00042269448902
FS-GKV Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat