FSCC1 - Eaton Crouse-Hinds Series Condulet FSC Device Box,

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSCC1
Manufacturer
Eaton
Manufacturer's Part Number
FSCC1
Description
Eaton Crouse-Hinds Series Condulet FSC Device Box,
Eaton Crouse-Hinds Series Condulet FSC Device Box, Shallow, Feraloy Iron Alloy, Single-Gang, C Shape, 1/2"
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274414508 / 00782274414508
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FSCC1 - Small Image
 
FSCC1 - Large Image
 
FSCC1 - Large Image
 
FSCC1 - Large Image
Attachments
 
 
FSCC1 - Specification Sheet
Tech Bulletins
 
 
FSCC1 - Tech Bulletin
Other Links
 
 
FSCC1 - Other
 
FSCC1 - Other
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
Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
1/2 NPT CST Iron FS BX SGL GNG MTG Lugs
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Description
EATON CROUSE-HINDS SERIES CONDULET FSC DEVICE BOX,
extra long description
CRS-H FSCC1 1/2 NPT CST IRON FS BX
Long Description
Eaton Crouse-Hinds series Condulet FSC device box, Shallow, Feraloy iron alloy, Single-gang, C shape, 1/2"
Special Features
Configuration Type FSCC, With Mounting Lug, Dimension 2-3/4 In Width X 1-7/8 In Depth X 6-1/32 In Height
Additional Information
dimensions
6.0300 IN X 1.8800 IN X 2.7500 IN
Cable Entry
(2) One End, (1) Other End
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FSCC1
GTIN
00782274414508
UPC
782274414508
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
DEVICE BOX
Packaging
Weight per each
0.55
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
SURFACE
standard
UL 514, CSA C22.2, Federal Specification W-C-5860
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FSCC1.
Jump To:

Similar Items

Similar items are close alternatives to FSCC1, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet FSC Device Box, Shallow, Feraloy Iron Alloy, ...
  • Our Part #: FSCC2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FSCC2
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($442.75) ·
FSCC2 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$88.55

Each

QTY:
Each
Add
1/2 3 ENTRY CST IRON BX SGL GNG MT LUG
  • MFR Part #: FDCC1
  • GTIN: 00782274399201
  • Manufacturer: Eaton
Cross Referenced

These items are similar to FSCC1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSCC-1-50 Appleton Electric 00781381345507
FSCC1 Eaton Crouse-Hinds 00782274414508
FSCC-1M Killark 00783936048888
FSCC150 O-Z Gedney 00783126204698
FSSC-1-50 O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat