FDD2SA - 3/4" 1G "D" FD Box

Crouse-Hinds

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FDD2SA
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
FDD2 SA
Description
3/4" 1G "D" FD Box
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Copper-Free Aluminum, Single-Gang, D Shape, 3/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Aluminum FS&FD Type Boxes & Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274399805 / 00782274399805
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FDD2SA - Small Image
 
FDD2SA - Large Image
 
FDD2SA - Large Image
 
FDD2SA - Large Image
Attachments
 
 
FDD2SA - Specification Sheet
Tech Bulletins
 
 
FDD2SA - Tech Bulletin
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
3/4" 1G "D" FD BOX
Product Type
3/4 NPT 2 Entry CST Al FD BX Two GNG
extra long description
CRS-H FDD2 SA 3/4 NPT 2 ENTRY CST A
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Long Description
Eaton Crouse-Hinds series Condulet FD device box, Deep, Copper-free aluminum, Single-gang, D shape, 3/4"
Additional Information
dimensions
5.1600 IN X 2.6900 IN X 2.7500 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
FDD2 SA
GTIN
00782274399805
UPC
782274399805
Taxonomies, Classifications, and Categories
Type
DEVICE BOX
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FDD2SA.
Jump To:

Similar Items

Similar items are close alternatives to FDD2SA, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Feraloy Iron Alloy, Sing...
  • Our Part #: FDD2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FDD2
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FDD2 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
3/4 NPT 2 ENTRY CST AL FS BX SGL GNG
  • MFR Part #: FSS2 SA
  • GTIN: 00782274746326
  • Manufacturer: Eaton
Cross Referenced

These items are similar to FDD2SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FDS-1-75-A Appleton Electric 00781381455923
FDD2SA Eaton Crouse-Hinds 00782274399805

* All prices subject to change.

Begin Live Chat