EZ10168391 - 2/0-4/0 GRN FM Plug

Eaton

  • $88.04 (Each)
  • $88.04 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
EZ10168391
Manufacturer
Eaton
Manufacturer's Part Number
E-Z1016-8391
Description
2/0-4/0 GRN FM Plug
Eaton Crouse-Hinds Series Cam-Lok J Series E-Z1016 Plug, Up to 400A Continuous, 2/0-4/0 Awg, Green, Double Set Screw, Brass Contacts, Female, Thermoplastic Elastomer (Tpe), Non-Vulcanized, 600 Vac/DC
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275120793 / 00662275120793
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.04 (Each)
Resources
Images
 
 
EZ10168391 - Small Image
 
EZ10168391 - Large Image
Attachments
 
 
EZ10168391 - Specification Sheet
Brochures
 
 
EZ10168391 - Brochure
Other Links
 
 
EZ10168391 - Other
 
EZ10168391 - Other
Features
Poles
1
Wire Size
2 To 4/0 AWG
amperage rating
400
Voltage Rating
600 V
connection
Double Set Screw
Dimensions and Weight
Size
1.49 In Diameter X 7.26 In Length
Descriptions
Product Type
E-Z1016 F P DSS 2/0 to 4/0 GR
Description
2/0-4/0 GRN FM PLUG
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
extra long description
CRS-H E-Z1016-8391 E-Z1016 F P DSS
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E-Z1016 plug, Up to 400A continuous, 2/0-4/0 AWG, Green, Double set screw, Brass contacts, Female, Thermoplastic elastomer (TPE), Non-vulcanized, 600 Vac/dc
Special Features
NEMA 3R/4 Enclosure
Additional Information
dimensions
7.2600 IN X 1.4900 IN X 1.4900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
E-Z1016-8391
GTIN
00662275120793
UPC
662275120793
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 To 105 Deg C
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, CSA
You must have an account to view stock levels

* All prices subject to change.