EYSX1SA - 1/2" Alu Female Cond Seal

Eaton

  • $67.48 (Each)
  • $67.48 (Each)

  • $337.40 (Per 5)
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
EYSX1SA
Manufacturer
Eaton
Manufacturer's Part Number
EYSX1 SA
Description
1/2" Alu Female Cond Seal
Eaton Crouse-Hinds Series Eysx Expanded Fill Sealing Fitting, Female, Copper-Free Aluminum, Vertical or Horizontal, 1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274943176 / 00782274943176
Weight per unit
0.096 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.48 (Each)
Standard Packaging
$337.40 (Per 5)
Resources
Tech Bulletins
 
 
EYSX1SA - Tech Bulletin
Images
 
 
EYSX1SA - Large Image
 
EYSX1SA - Large Image
 
EYSX1SA - Large Image
 
EYSX1SA - Large Image
Other Links
 
 
EYSX1SA - Other
 
EYSX1SA - Other
 
EYSX1SA - Other
 
EYSX1SA - Other
Attachments
 
 
EYSX1SA - Specification Sheet
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
1/2 Al Fem Vert/Horz Expand Fill Seal FT
Description
1/2" ALU FEMALE COND SEAL
Long Description
Eaton Crouse-Hinds series EYSX expanded fill sealing fitting, Female, Copper-free aluminum, Vertical or horizontal, 1/2"
Features
EYSX expanded fill sealing fittings from Eaton Crouse-Hinds Division provide 40% wire fill capacity to allow uninterrupted runs in a conduit system. They are designed to restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYSX expanded fill sealing fittings are available for installation in both horizontal or vertical positions.
extra long description
CRS-H EYSX1 SA 1/2 AL FEM VERT/HORZ
Additional Information
dimensions
1.5000 IN X 1.5000 IN X 3.6900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYSX1 SA
GTIN
00782274943176
UPC
782274943176
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Expanded fill sealing fitting
Packaging
Weight per each
0.096
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYSX1SA.
Jump To:

Cross Referenced

These items are similar to EYSX1SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XYB34 Adalet 00781063183380
XYC34S Adalet 00781063184431
EYSEF50AL Appleton Electric 00781381809900
EYSEF50 Appleton Electric 00781381694285
EYSX1 SA Eaton Crouse-Hinds 00782274943176
EYSX11 Eaton Crouse-Hinds 00782274943169
ENY40-1 Killark 00783936110561
ENY401 Killark 78393611056
ENY401M Killark 78393611619
ENY40-1M Killark 00783936116198
EYAX50 O-Z Gedney 00783126113945

* All prices subject to change.

Begin Live Chat