EYSR2 - 3/4" Cond Seal

Eaton

  • $602.38 (Each)
  • $602.38 (Each)

  • $1,204.76 (Per 2)
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
EYSR2
Manufacturer
Eaton
Manufacturer's Part Number
EYSR2
Description
3/4" Cond Seal
Eaton Crouse-Hinds Series Eysr Retrofit Sealing Fitting, Feraloy Iron Alloy, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274793368 / 00782274793368
Weight per unit
2.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$602.38 (Each)
Standard Packaging
$1,204.76 (Per 2)
Resources
Other Links
 
 
EYSR2 - Other
 
EYSR2 - Other
 
EYSR2 - Other
 
EYSR2 - Other
Attachments
 
 
EYSR2 - Specification Sheet
Images
 
 
EYSR2 - Large Image
 
EYSR2 - Large Image
 
EYSR2 - Large Image
 
EYSR2 - Large Image
 
EYSR2 - Small Image
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
FERALOY IRON ALLOY
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Size
3/4 in
Descriptions
Description
3/4" COND SEAL
extra long description
CRS-H EYSR2 3/4 RETROFIT SEALING FI
Product Type
3/4 Retrofit Sealing Fitting
Features
Crouse-Hinds series EYSR retrofit sealing fittings are installed in rigid metal conduit systems in Class I, Division 2 hazardous locations to replace installed Eaton’s Crouse-Hinds series EYS or EYD sealing fittings. EYSRs allow the replacement to be done without disassembly of the conduit system, and they can be installed in vertical or horizontal positions, indoors or outdoors. As with all sealing fittings, EYSRs restrict the passage of gases, vapors or flames from one portion of the electrical install
Long Description
Eaton Crouse-Hinds series EYSR retrofit sealing fitting, Feraloy iron alloy, 3/4"
Construction
Explosionproof, Dust Ignitionproof
Special Features
Horizontal/Vertical Position
Additional Information
dimensions
3.6900 IN X 1.5000 IN X 2.5000 IN
Manufacturer Information
Manufacturers Part Number
EYSR2
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274793368
UPC
782274793368
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Retrofit sealing fitting
Packaging
Weight per each
2.23
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 2 Group E F G
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat