EYS46SA - 1-1/4" Alu Cond Seal

Eaton

  • $93.34 (Each)
  • $93.34 (Each)

  • $186.68 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
EYS46SA
Manufacturer
Eaton
Manufacturer's Part Number
EYS46 SA
Description
1-1/4" Alu Cond Seal
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Male and Female, Copper-Free Aluminum, Vertical or Horizontal, 1-1/4"
Slang Terms

Categories
Unilets) - Aluminum
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274379210 / 00782274379210
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.34 (Each)
Standard Packaging
$186.68 (Per 2)
Resources
Images
 
 
EYS46SA - Small Image
 
EYS46SA - Large Image
 
EYS46SA - Large Image
 
EYS46SA - Large Image
 
EYS46SA - Large Image
Attachments
 
 
EYS46SA - Specification Sheet
Tech Bulletins
 
 
EYS46SA - Tech Bulletin
Other Links
 
 
EYS46SA - Other
 
EYS46SA - Other
 
EYS46SA - Other
 
EYS46SA - Other
Features
connection
Male Threaded, Female Threaded
Descriptions
Description
1-1/4" ALU COND SEAL
Product Type
1 1/4 NPT Male/Fem Al Vert/Horz Seal FTG
Features
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper-
extra long description
CRS-H EYS46 SA 1 1/4 NPT MALE/FEM A
Long Description
Eaton Crouse-Hinds series EYS conduit sealing fitting, Male and female, Copper-free aluminum, Vertical or horizontal, 1-1/4"
Special Features
Horizontal/Vertical Position
Additional Information
dimensions
2.1900 IN X 2.1900 IN X 5.0600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYS46 SA
GTIN
00782274379210
UPC
782274379210
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Packaging
Weight per each
1.15
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of EYS46SA.
Jump To:

Cross Referenced

These items are similar to EYS46SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYS46-SA Eaton Crouse-Hinds 00782274379210
ENY-4-T Killark 00783936111162
EYAM-125 O-Z Gedney 00783126139037
EYM-125AL Appleton Electric 00781381600132

* All prices subject to change.