EYD56SA - 1-1/2" Alu Female/Male Drain Seal

Eaton

  • $377.51 (Each)
  • $377.51 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EYD56SA
Manufacturer
Eaton
Manufacturer's Part Number
EYD56 SA
Description
1-1/2" Alu Female/Male Drain Seal
Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Male and Female, Copper-Free Aluminum, Vertical Only, 1-1/2"
Slang Terms

Categories
Unilets) - Aluminum
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274376417 / 00782274376417
Weight per unit
1.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$377.51 (Each)
Resources
Images
 
 
EYD56SA - Small Image
 
EYD56SA - Large Image
 
EYD56SA - Large Image
 
EYD56SA - Large Image
 
EYD56SA - Large Image
Attachments
 
 
EYD56SA - Specification Sheet
Tech Bulletins
 
 
EYD56SA - Tech Bulletin
Other Links
 
 
EYD56SA - Other
 
EYD56SA - Other
 
EYD56SA - Other
 
EYD56SA - Other
Descriptions
Product Type
1 1/2 NPT Thru Male/Female Al Drain Seal
Description
1-1/2" ALU FEMALE/MALE DRAIN SEAL
Features
In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
extra long description
CRS-H EYD56 SA 1 1/2 NPT THRU MALE/
Long Description
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Male and female, Copper-free aluminum, Vertical only, 1-1/2"
Special Features
With Drain, Vertical Position
Additional Information
dimensions
2.4400 IN X 2.4400 IN X 5.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYD56 SA
GTIN
00782274376417
UPC
782274376417
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting with drain
Packaging
Weight per each
1.3999
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of EYD56SA.
Jump To:

Cross Referenced

These items are similar to EYD56SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYDM-150AL Appleton Electric 00781381619875
EYDM150 Appleton Electric 00781381230148
EYD56 SA Eaton Crouse-Hinds 00782274376417
EYD5-SA Eaton Crouse-Hinds 00782274275659
EYD51 Eaton Crouse-Hinds 00782274365091
EYD516 Eaton Crouse-Hinds 00782274365213
EYD56 Eaton Crouse-Hinds 00782274376400
EYD-5-T Killark 00783936110837
EYD-5-TM Killark 00783936111773
EYD5TM Killark n/a
EYDM-150 O-Z Gedney 00783126141382
EYD51TB Thomas & Betts 00786210740539

* All prices subject to change.