EYD26SA - 3/4" Alu Drain Seal

Eaton

  • $218.26 (Each)
  • $218.26 (Each)

  • $1,091.30 (Per 5)
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
EYD26SA
Manufacturer
Eaton
Manufacturer's Part Number
EYD26 SA
Description
3/4" Alu Drain Seal
Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Male and Female, Copper-Free Aluminum, Vertical Only, 3/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274102184 / 00782274102184
Weight per unit
0.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$218.26 (Each)
Standard Packaging
$1,091.30 (Per 5)
Resources
Images
 
 
EYD26SA - Small Image
 
EYD26SA - Large Image
 
EYD26SA - Large Image
 
EYD26SA - Large Image
 
EYD26SA - Large Image
Attachments
 
 
EYD26SA - Specification Sheet
Tech Bulletins
 
 
EYD26SA - Tech Bulletin
Other Links
 
 
EYD26SA - Other
 
EYD26SA - Other
 
EYD26SA - Other
 
EYD26SA - Other
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
3/4" ALU DRAIN SEAL
Features
In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
Long Description
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Male and female, Copper-free aluminum, Vertical only, 3/4"
Special Features
With Drain, Vertical Position
Product Type
3/4 NPT Thru Female Al Drain Seal
extra long description
CRS-H EYD26 SA 3/4 NPT THRU FEMALE
Additional Information
dimensions
1.5000 IN X 1.5000 IN X 3.6900 IN
Manufacturer Information
Manufacturers Part Number
EYD26 SA
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274102184
UPC
782274102184
Taxonomies, Classifications, and Categories
Type
Conduit sealing fitting with drain
Category Description
HAZARDOUS LOCATION FITTINGS
Packaging
Weight per each
0.77
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYD26SA.
Jump To:

Cross Referenced

These items are similar to EYD26SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYD26 Appleton Electric 00781381620888
EYDM-75AL Appleton Electric 00781381619837
EYDM75 Appleton Electric 00781381230070
EYD26 Eaton Crouse-Hinds 00782274376103
EYD26 SA Eaton Crouse-Hinds 00782274102184
EYD2-SA Eaton Crouse-Hinds 00782274275628
EYD21 Eaton Crouse-Hinds 00782274365060
EYD216 Eaton Crouse-Hinds 00782274365176
EYD-2-TM Killark 00783936111742
EYD-2-T Killark 00783936110974
EYD2TM Killark n/a
EYDM-75 O-Z Gedney 00783126141320
EYD21 Thomas & Betts 782274365060

* All prices subject to change.

Begin Live Chat