EYD1 - 1/2" Female/Male Drain Seal

Eaton

  • $156.23 (Each)
  • $156.23 (Each)

  • $781.15 (Per 5)
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
EYD1
Manufacturer
Eaton
Manufacturer's Part Number
EYD1
Description
1/2" Female/Male Drain Seal
Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical Only, 1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274375106 / 00782274375106
Weight per unit
1.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.23 (Each)
Standard Packaging
$781.15 (Per 5)
Resources
Tech Bulletins
 
 
EYD1 - Tech Bulletin
Other Links
 
 
EYD1 - Other
 
EYD1 - Other
 
EYD1 - Other
Images
 
 
EYD1 - Large Image
 
EYD1 - Large Image
 
EYD1 - Large Image
 
EYD1 - Small Image
Attachments
 
 
EYD1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Female Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Descriptions
Features
In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
Description
1/2" FEMALE/MALE DRAIN SEAL
Product Type
1/2 NPT Thru Female CST Iron Drain Seal
extra long description
CRS-H EYD1 1/2 NPT THRU FEMALE CST
Special Features
With Drain, Vertical Position
Long Description
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Female, Feraloy iron alloy and/or ductile iron, Vertical only, 1/2"
Additional Information
dimensions
1.2500 IN X 1.2500 IN X 3.2800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYD1
GTIN
00782274375106
UPC
782274375106
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting with drain
Packaging
Weight per each
1.22
Carton
1
Package
5
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYD1.
Jump To:

Similar Items

Similar items are close alternatives to EYD1, though they may not be 100% alike.

Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Male and Femal...
  • Our Part #: EYD16
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EYD16
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($737.00) ·
EYD16 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$147.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EYD1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYD1 Appleton Electric 00781381620741
EYD1 Eaton Crouse-Hinds 00782274375106
EYD-1M Killark 00783936111636
EYD-50 O-Z Gedney 00783126141009

* All prices subject to change.

Begin Live Chat