ES53 - 1F to 1-1/2M Seal Hub

Eaton

  • $98.29 (Each)
  • $98.29 (Each)
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
ES53
Manufacturer
Eaton
Manufacturer's Part Number
ES53
Description
1F to 1-1/2M Seal Hub
Eaton Crouse-Hinds Series Es Sealing Hub, 1" Female Hub Size, 1-1/2" Male Hub Size, Feraloy Iron Alloy
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274313405 / 00782274313405
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.29 (Each)
Resources
Tech Bulletins
 
 
ES53 - Tech Bulletin
Other Links
 
 
ES53 - Other
 
ES53 - Other
Attachments
 
 
ES53 - Specification Sheet
Images
 
 
ES53 - Small Image
 
ES53 - Large Image
 
ES53 - Large Image
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
FERALOY IRON ALLOY
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Size
1 In X 1-1/2 In
Descriptions
Product Type
1 Fem 1 1/2 Male Iron Div 1 Sealing Hub
Features
ES explosionproof sealing hubs from Eaton Crouse-Hinds Division are used to seal vertical conduit risers at switchgear and motor control centers, sheet metal structures or cast boxes and enclosures. When used with TSC sealing compound, ES hubs can seal horizontal conduit runs at enclosures. TSC epoxy sealing compound is a two-part epoxy sealing compound that may be used to seal ES sealing hubs. It is quick and easy to measure, mix and install. The compound is kneaded until a uniform color is obtained.
Description
1F TO 1-1/2M SEAL HUB
Long Description
Eaton Crouse-Hinds series ES sealing hub, 1" female hub size, 1-1/2" male hub size, Feraloy iron alloy
Construction
Watertight
extra long description
CRS-H ES53 1 FEM 1 1/2 MALE IRON DI
Additional Information
dimensions
2.2500 IN X 2.2500 IN X 2.7500 IN
Cable Entry
Female Threaded, Male Threaded
Manufacturer Information
Manufacturers Part Number
ES53
Brand
Eaton
GTIN
00782274313405
UPC
782274313405
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Sealing Hub
Packaging
Weight per each
1.15
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group C D
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ES53.
Jump To:

Cross Referenced

These items are similar to ES53 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XVS4 Adalet 00781063909614
ES150100 Appleton Electric 00781381703222
ES53 Eaton Crouse-Hinds 00782274313405
EYH-1015 O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat