ENR31201 - 1G 20A-125V RCPT

Eaton

  • $1131.74 (Each)
  • $1,131.74 (Each)
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
ENR31201
Manufacturer
Eaton
Manufacturer's Part Number
ENR31201
Description
1G 20A-125V RCPT
Eaton Crouse-Hinds Series Ark-Gard Enr Value Receptacle Assembly, 20A, Single, 50-400 HZ, Copper-Free Aluminum, 5-20R, Single-Gang, Dead End, 1", 125 Vac
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
782274311050 / 00782274311050
Weight per unit
7.0999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,131.74 (Each)
Resources
Images
 
 
ENR31201 - Small Image
 
ENR31201 - Large Image
 
ENR31201 - Large Image
 
ENR31201 - Large Image
Attachments
 
 
ENR31201 - Specification Sheet
Tech Bulletins
 
 
ENR31201 - Tech Bulletin
Other Links
 
 
ENR31201 - Other
 
ENR31201 - Other
 
ENR31201 - Other
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
125 V
amperage rating
20
Dimensions and Weight
Height
6-23/32
Width
8
Descriptions
Product Type
20A 125V De SGL Gang RCPT Assy 1
Description
1G 20A-125V RCPT
Features
Ark-Gard ENC connectors, ENP plugs and ENR receptacles from Eaton’s Crouse-Hinds Division make it safe and easy to bring power wherever it is needed. Connectors provide versatility for making cordsets for connecting portable devices in both hazardous and non-hazardous locations. Ark-Gard plugs and receptacles are used with portable electrical equipment such as compressors, tools, lighting systems and similar devices when power requirements do not exceed 20 amperes. They are also used in areas made hazar
extra long description
CRS-H ENR31201 20A 125V DE SGL GANG
Long Description
Eaton Crouse-Hinds series Ark-Gard ENR Value receptacle assembly, 20A, Single, 50-400 Hz, Copper-free aluminum, 5-20R, Single-gang, Dead end, 1", 125 Vac
Special Features
Explosionproof, Dust-Ignitionproof, Raintight, 1 In Hub, NEMA 3/7B/7C/7D/9F/9G/12 Enclosure
Additional Information
dimensions
3.5000 IN X 8.0000 IN X 6.7200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ENR31201
GTIN
00782274311050
UPC
782274311050
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Receptacle assembly
Packaging
Weight per each
7.0999
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1010
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ENR31201.
Jump To:

Cross Referenced

These items are similar to ENR31201 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EFS110-2023 Appleton Electric 00781381278553
ENR31201 Eaton Crouse-Hinds 00782274311050
EFS175-2023 Appleton Electric 00781381279703
ENR21201 Appleton Electric 00781381815369
ENR21201SA Appleton Electric 00781381815604
ENR31201 Appleton Electric 7.81382E+11
ENR21201 Eaton Crouse-Hinds 00782274311012
UGR220231 Killark 00783936992013
ENR31201SA Appleton Electric 00781381815611
UGR320231 Killark 00783936992037

* All prices subject to change.

Begin Live Chat