EMH25D31GSKM15 - 3P PB Manual Starter

Eaton

  • $3339.08 (Each)
  • $3,339.08 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EMH25D31GSKM15
Manufacturer
Eaton
Manufacturer's Part Number
EMN25 D31 GSK M15
Description
3P PB Manual Starter
Eaton Crouse-Hinds Series Emn Nema Manual Pushbutton Starter, With Starter, 7.5 HP/10 HP, Square D Starter, Copper-Free Aluminum, Nema Size 1, Three-Pole, Polyphase, 200-230 Vac/380-575 Vac, Gasket, M15 Model
Slang Terms

Categories
Enhanced Commodity Codes - Controls
Classification
1PH Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
662276571143 / 00662276571143
Weight per unit
14.1699 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,339.08 (Each)
Resources
Images
 
 
EMH25D31GSKM15 - Small Image
 
EMH25D31GSKM15 - Large Image
 
EMH25D31GSKM15 - Large Image
Attachments
 
 
EMH25D31GSKM15 - Specification Sheet
Brochures
 
 
EMH25D31GSKM15 - Brochure
Tech Bulletins
 
 
EMH25D31GSKM15 - Tech Bulletin
Other Links
 
 
EMH25D31GSKM15 - Other
 
EMH25D31GSKM15 - Other
 
EMH25D31GSKM15 - Other
Features
Voltage Rating
200-230 Vac/380-575 Vac
Poles
3
Phase
3 Ph
Dimensions and Weight
Height
10.44
Size
10.44 x 7.94 x 7.80
Width
7.6
Depth
7.94
Descriptions
Long Description
Eaton Crouse-Hinds series EMN NEMA manual pushbutton starter, With starter, 7.5 HP/10 HP, Square D starter, Copper-free aluminum, NEMA size 1, Three-pole, Polyphase, 200-230 Vac/380-575 Vac, Gasket, M15 model
Special Features
Gasket
extra long description
CRS-H EMN25 D31 GSK M15 MAN STARTER
Product Type
Man Starter NEMA7 PB 3P Size 1 SQ D GSK
Features
Crouse-Hinds series EMN pushbutton style compact manual NEMA starters are used on drilling rigs or mud agitators and shakers where flammable or explosive gases are present. Also used for fans and blowers, pumps, compressors and conveyors.
Description
3P PB MANUAL STARTER
Additional Information
motor power
7.5-10 HP
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EMN25 D31 GSK M15
GTIN
00662276571143
UPC
662276571143
Taxonomies, Classifications, and Categories
Category Description
1PH MANUAL STARTERS
Availability
Status
Inactive
Packaging
Weight per each
14.1699
Carton
1
Uses, Certifications, and Standards
Enclosure
Cast Aluminum
standard
CSA Certified ,UL Listed
environmental conditions
where flammable, explosive gases present
Mounting
WALL MOUNT
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
You must have an account to view stock levels
These alternate items can be purchased instead of EMH25D31GSKM15.
Jump To:

Similar Items

Similar items are close alternatives to EMH25D31GSKM15, though they may not be 100% alike.

3P Nema 7 Manual Line Starter
  • Our Part #: EMN25D31
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
EMN25D31 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
There were no add-on items found for EMH25D31GSKM15.

* All prices subject to change.

false