ECLK418 - 1-1/4X18 Long Flex

Eaton

  • $2515.96 (Each)
  • $2,515.96 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
ECLK418
Manufacturer
Eaton
Manufacturer's Part Number
ECLK418
Description
1-1/4X18 Long Flex
Eaton Crouse-Hinds Series Eclk Coupling, 18" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 1-1/4" Trade Size
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Flex & MC Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274262703 / 00782274262703
Weight per unit
10.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,515.96 (Each)
Resources
Images
 
 
ECLK418 - Small Image
 
ECLK418 - Large Image
 
ECLK418 - Large Image
 
ECLK418 - Large Image
Attachments
 
 
ECLK418 - Specification Sheet
Tech Bulletins
 
 
ECLK418 - Tech Bulletin
Other Links
 
 
ECLK418 - Other
 
ECLK418 - Other
Features
connection
Male Threaded X Female Union
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Length
18
Descriptions
extra long description
CRS-H ECLK418 1 1/4 X 18 DIV 1 FLEX
Product Type
1 1/4 X 18 Div 1 Flex CPLG Male-Female
Description
1-1/4X18 LONG FLEX
Features
Crouse-Hinds series EC explosionproof couplings are used in hazardous areas where a flexible member is required in a conduit system to accomplish difficult bends, or to allow for movement or vibration of connected equipment or units.
Long Description
Eaton Crouse-Hinds series ECLK coupling, 18" flexible length, Male connection one end, female connection one end, Forged brass, 1-1/4" trade size
Special Features
Liquidtight
Additional Information
dimensions
23.7500 IN X 2.9400 IN X 2.9400 IN
outside diameter
2-15/16
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECLK418
GTIN
00782274262703
UPC
782274262703
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
COUPLING
Trade Size
Trade Size
1-1/4 in
Packaging
Weight per each
10.1
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 Group A B C D, Class II Div I Group E F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 1203
You must have an account to view stock levels
These alternate items can be purchased instead of ECLK418.
Jump To:

Cross Referenced

These items are similar to ECLK418 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EXLK-418 Appleton Electric 00781381329057
ECLK418 Eaton Crouse-Hinds 00782274262703
EKJUF-418 Killark 00783936105895
ECLK-125-18 O-Z Gedney 00783126119053
EXFCU-418 Thomas & Betts Conduit n/a

* All prices subject to change.