ECLK212 - 3/4X12 LT Flex Coupling

Eaton

  • $566.86 (Each)
  • $566.86 (Each)
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
ECLK212
Manufacturer
Eaton
Manufacturer's Part Number
ECLK212
Description
3/4X12 LT Flex Coupling
Eaton Crouse-Hinds Series Eclk Coupling, 12" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 3/4" Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274260600 / 00782274260600
Weight per unit
3.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$566.86 (Each)
Resources
Images
 
 
ECLK212 - Small Image
 
ECLK212 - Large Image
 
ECLK212 - Large Image
 
ECLK212 - Large Image
Attachments
 
 
ECLK212 - Specification Sheet
Tech Bulletins
 
 
ECLK212 - Tech Bulletin
Other Links
 
 
ECLK212 - Other
 
ECLK212 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Union X Male Threaded
Dimensions and Weight
Length
12
Descriptions
Product Type
3/4 X 12 Div 1 Flex CPLG Male-Female
Description
3/4X12 LT FLEX COUPLING
Features
Crouse-Hinds series EC explosionproof couplings are used in hazardous areas where a flexible member is required in a conduit system to accomplish difficult bends, or to allow for movement or vibration of connected equipment or units.
Long Description
Eaton Crouse-Hinds series ECLK coupling, 12" flexible length, Male connection one end, female connection one end, Forged brass, 3/4" trade size
Special Features
Liquidtight
extra long description
CRS-H ECLK212 3/4 X 12 DIV 1 FLEX C
Additional Information
outside diameter
1-7/8
dimensions
16.1300 IN X 1.8800 IN X 1.8800 IN
Manufacturer Information
Manufacturers Part Number
ECLK212
Brand
Eaton
GTIN
00782274260600
UPC
782274260600
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
COUPLING
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
3.05
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 Group A B C D, Class II Div I Group E F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 1203
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ECLK212.
Jump To:

Cross Referenced

These items are similar to ECLK212 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EXLK-212 Appleton Electric 00781381328005
ECLK212 Eaton Crouse-Hinds 00782274260600
ECFUF-212 Killark 00783936105727
ECLK-75-12 O-Z Gedney 00783126118599

* All prices subject to change.

Begin Live Chat