ECLK124 - 1/2X24 LT Flex Coupling

Eaton

  • $701.18 (Each)
  • $701.18 (Each)
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
ECLK124
Manufacturer
Eaton
Manufacturer's Part Number
ECLK124
Description
1/2X24 LT Flex Coupling
Eaton Crouse-Hinds Series Eclk Coupling, 24" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 1/2" Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274744575 / 00782274744575
Weight per unit
3.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$701.18 (Each)
Resources
Images
 
 
ECLK124 - Small Image
 
ECLK124 - Large Image
 
ECLK124 - Large Image
 
ECLK124 - Large Image
Attachments
 
 
ECLK124 - Specification Sheet
Tech Bulletins
 
 
ECLK124 - Tech Bulletin
Other Links
 
 
ECLK124 - Other
 
ECLK124 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Union X Male Threaded
Dimensions and Weight
Length
24
Descriptions
Product Type
1/2 X 24 Div 1 Flex CPLG Male-Female
Description
1/2X24 LT FLEX COUPLING
Features
Crouse-Hinds series EC explosionproof couplings are used in hazardous areas where a flexible member is required in a conduit system to accomplish difficult bends, or to allow for movement or vibration of connected equipment or units.
extra long description
CRS-H ECLK124 1/2 X 24 DIV 1 FLEX C
Long Description
Eaton Crouse-Hinds series ECLK coupling, 24" flexible length, Male connection one end, female connection one end, Forged brass, 1/2" trade size
Special Features
Liquidtight
Additional Information
outside diameter
1-1/2
dimensions
27.7500 IN X 1.5000 IN X 1.5000 IN
Manufacturer Information
Manufacturers Part Number
ECLK124
Brand
Eaton
GTIN
00782274744575
UPC
782274744575
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
COUPLING
Trade Size
Trade Size
1/2 in
Packaging
Weight per each
3.1
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 Group A B C D, Class II Div I Group E F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 1203
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ECLK124.
Jump To:

Cross Referenced

These items are similar to ECLK124 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EXLK-124 Appleton Electric 00781381327701
ECLK124 Eaton Crouse-Hinds 00782274744575
ECFUF-124 Killark 00783936105680
ECLK-50-24 O-Z Gedney 00783126118414

* All prices subject to change.

Begin Live Chat