ECGJH118S516 - 1/2X18 SS Flex Coupling

Eaton

  • $862.81 (Each)
  • $862.81 (Each)
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
ECGJH118S516
Manufacturer
Eaton
Manufacturer's Part Number
ECGJH118 S516
Description
1/2X18 SS Flex Coupling
Eaton Crouse-Hinds Series Ecgjh Coupling, 18" Flexible Length, Male Connections Both Ends, Stainless Steel, 1/2" Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274361734 / 00782274361734
Weight per unit
1.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$862.81 (Each)
Resources
Other Links
 
 
ECGJH118S516 - Other
 
ECGJH118S516 - Other
 
ECGJH118S516 - Other
Attachments
 
 
ECGJH118S516 - Specification Sheet
Tech Bulletins
 
 
ECGJH118S516 - Tech Bulletin
Images
 
 
ECGJH118S516 - Large Image
 
ECGJH118S516 - Large Image
 
ECGJH118S516 - Large Image
 
ECGJH118S516 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded Male X Threaded Male
Dimensions and Weight
Length
18
Descriptions
Long Description
Eaton Crouse-Hinds series ECGJH coupling, 18" flexible length, Male connections both ends, Stainless steel, 1/2" trade size
Special Features
Liquidtight
extra long description
CRS-H ECGJH118 S516 1/2 X 18 DIV 1
Features
Crouse-Hinds series EC explosionproof couplings are used in hazardous areas where a flexible member is required in a conduit system to accomplish difficult bends, or to allow for movement or vibration of connected equipment or units.
Description
1/2X18 SS FLEX COUPLING
Product Type
1/2 X 18 Div 1 Flex CPLG Male-Male SS
Additional Information
outside diameter
1-1/2
dimensions
21.7500 IN X 1.5000 IN X 1.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
ECGJH118 S516
GTIN
00782274361734
UPC
782274361734
Taxonomies, Classifications, and Categories
Type
COUPLING
Category Description
FLEX & MC FITTINGS
Trade Size
Trade Size
1/2 in
Packaging
Weight per each
1.29
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 Group A B C D, Class II Div I Group E F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 1203
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat