EBMCFB - Ebmc Explosion Proof Comb

Eaton Crouse-Hinds Series

  • $7943.78 (Each)
  • $7,943.78 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EBMCFB
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
EBMCFB
Description
Ebmc Explosion Proof Comb
Adalet XCBSAQN4|Appleton AE0BB|Appleton AE1BB|Killark B7021|Ozgedney NE0BB|Ozgedney Ne1bb
Slang Terms

Categories
Enhanced Commodity Codes - Controls
Classification
Full Voltage Non-Reversing Control Starters
UNSPSC
39121104 - Motor control centers
UPC/GTIN
782274347271 / 00782274347271
Weight per unit
129 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7,943.78 (Each)
Resources
Features
Voltage Rating
120 to 600
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
amperage rating
Eaton Crouse-Hinds
Material, Color, and Finish
Color
Eaton Crouse-Hinds
Backing Material
Electrogalvanized Steel
Dimensions and Weight
Length
Electrogalvanized Steel
Size
Ind Facilities & Factories - Facility: Power Distribution and Control
Descriptions
Description
EBMC EXPLOSION PROOF COMB
Product Type
Ebmc Expf Combo Motor CNRTL Unit
Long Description
Adalet XCBSAQN4|Appleton AE0BB|Appleton AE1BB|Killark B7021|OZGedney NE0BB|OZGedney NE1BB
Special Features
Single-Speed Non-Reversing, Power Rating 2 To 10 Hp, Current Rating 15 To 30 Amp, Voltage Rating 240 To 600 Vac, Number of Poles 3, Frequency Ratin
Additional Information
Reflector Type
Ind Facilities & Factories - Facility: Power Distribution and Control
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EBMCFB
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00782274347271
UPC
782274347271
Taxonomies, Classifications, and Categories
Category Description
FULL VOLTAGE NON-REVERSING Control Starters
Type
Combination Line Starter and Enclosure
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
129
Carton
1
Uses, Certifications, and Standards
Enclosure
Size 0
Mounting
Tap-on Mounting Feet
standard
UL 1203, UL Subject 2062
Application
Electrogalvanized Steel
You must have an account to view stock levels
These alternate items can be purchased instead of EBMCFB.
Jump To:

Cross Referenced

These items are similar to EBMCFB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XCBSAQN4 Adalet 00781063156094
AE0BB Appleton Electric 00781381890878
AE1BB Appleton Electric 00781381911641
EBMCFB Eaton Crouse-Hinds 00782274347271
B7021 Killark 00783936020044
NE0BB O-Z Gedney 00783126984095
NE1BB O-Z Gedney 00783126984224

* All prices subject to change.