E1016SC39 - Orn Nema 3R RCPT CVR

Eaton

  • $88.62 (Each)
  • $88.62 (Each)
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
E1016SC39
Manufacturer
Eaton
Manufacturer's Part Number
E1016SC-39
Description
Orn Nema 3R RCPT CVR
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Receptacle Cover, Orange, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275240774 / 00662275240774
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.62 (Each)
Resources
Attachments
 
 
E1016SC39 - Specification Sheet
Other Links
 
 
E1016SC39 - Other
 
E1016SC39 - Other
 
E1016SC39 - Other
 
E1016SC39 - Other
Brochures
 
 
E1016SC39 - Brochure
Images
 
 
E1016SC39 - Small Image
 
E1016SC39 - Large Image
 
E1016SC39 - Large Image
 
E1016SC39 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
350 To 500 MCM
Voltage Rating
600 VAC/VDC
Dimensions and Weight
Width
2.25
Height
2.56
Descriptions
Description
ORN NEMA 3R RCPT CVR
Product Type
E1016 Snap Back Cover Nema 3R or
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
extra long description
CRS-H E1016SC-39 E1016 SNAP BACK CO
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E1016 receptacle cover, Orange, Thermoplastic
Special Features
NEMA 3R Enclosure
Additional Information
dimensions
2.2500 IN X 1.8800 IN X 2.5600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
E1016SC-39
GTIN
00662275240774
UPC
662275240774
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
RECEPTACLE COVER
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 To 105 Deg C
standard
UL, CSA
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E1016SC39.
Jump To:

Cross Referenced

These items are similar to E1016SC39 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E1016SC-39 Eaton Wiring Devices 00662275240774
HBLSCO Hubbell Wiring Device-Kellems 00783585002682
16S21-O Leviton n/a
CLL3R-G Marinco n/a

* All prices subject to change.

Begin Live Chat