E10168354 - #2-2/0 GRN DBL Set Screw ML Plug

Eaton

  • $88.04 (Each)
  • $88.04 (Each)

  • $880.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
E10168354
Manufacturer
Eaton
Manufacturer's Part Number
E1016-8354
Description
#2-2/0 GRN DBL Set Screw ML Plug
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Plug, Up to 300A Continuous, #2-2/0 Awg, Green, Double Set Screw, Brass Contacts, Male, Thermoplastic Elastomer (Tpe), Non-Vulcanized, 600 Vac/DC
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275131591 / 00662275131591
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.04 (Each)
Standard Packaging
$880.40 (Per 10)
Resources
Images
 
 
E10168354 - Small Image
 
E10168354 - Large Image
 
E10168354 - Large Image
 
E10168354 - Large Image
Attachments
 
 
E10168354 - Specification Sheet
Brochures
 
 
E10168354 - Brochure
Other Links
 
 
E10168354 - Other
 
E10168354 - Other
 
E10168354 - Other
 
E10168354 - Other
Features
Poles
1
Wire Size
2 To 2/0 AWG
amperage rating
300
Voltage Rating
600 VAC/VDC
connection
Double Set Screw
Dimensions and Weight
Size
1.50 In Diameter X 7.18 In Length
Descriptions
extra long description
CRS-H E1016-8354 E1016 M P NV DSS N
Product Type
E1016 M P NV DSS No 2 to 2/0 GR
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Description
#2-2/0 GRN DBL SET SCREW ML PLUG
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E1016 plug, Up to 300A continuous, #2-2/0 AWG, Green, Double set screw, Brass contacts, Male, Thermoplastic elastomer (TPE), Non-vulcanized, 600 Vac/dc
Special Features
NEMA 3R Enclosure
Additional Information
dimensions
7.1800 IN X 1.5000 IN X 1.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
E1016-8354
GTIN
00662275131591
UPC
662275131591
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
-40 To 105 Deg C
standard
UL, CSA
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
You must have an account to view stock levels

* All prices subject to change.