E10162314 - Red M-FM-FM T Conn

Eaton

  • $256.05 (Each)
  • $256.05 (Each)
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
E10162314
Manufacturer
Eaton
Manufacturer's Part Number
E1016-2314
Description
Red M-FM-FM T Conn
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Three Way "T" Connector, Up to 400A Continuous, Red, Male/Female/Female, Thermoplastic Elastomer (Tpe), Tapping, Lay Down, 600 Vac/DC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275129796 / 00662275129796
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$256.05 (Each)
Resources
Images
 
 
E10162314 - Small Image
 
E10162314 - Large Image
 
E10162314 - Large Image
 
E10162314 - Large Image
Attachments
 
 
E10162314 - Specification Sheet
Brochures
 
 
E10162314 - Brochure
Other Links
 
 
E10162314 - Other
 
E10162314 - Other
 
E10162314 - Other
 
E10162314 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
amperage rating
400
Voltage Rating
600 VAC/VDC
connection
Connectors
Wire Size
2 To 4/0 AWG
Dimensions and Weight
Size
1.50 in Diamater X 3.88 in Length
Descriptions
extra long description
CRS-H E1016-2314 E1016 MFF TAP TEE
Description
RED M-FM-FM T CONN
Product Type
E1016 MFF Tap Tee RD
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E1016 three way "T" connector, Up to 400A continuous, Red, Male/female/female, Thermoplastic elastomer (TPE), Tapping, Lay down, 600 Vac/dc
Special Features
NEMA 3R Enclosure
Additional Information
dimensions
5.0000 IN X 1.5000 IN X 3.3100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
E1016-2314
GTIN
00662275129796
UPC
662275129796
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Three way "T" connector
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 To 105 Deg C
standard
UL, CSA
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E10162314.
Jump To:

Cross Referenced

These items are similar to E10162314 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E10162314 Eaton Crouse-Hinds 00662275129796
HBL300MR Hubbell Wiring Device-Kellems 00783585113036
HBLTR Hubbell Wiring Device-Kellems 00783585174174
16A22R Leviton 00078477022436
16D21R Leviton 00078477988053

* All prices subject to change.

Begin Live Chat