DS21 - RCPT CVR

Eaton

  • $12.45 (Each)
  • $12.45 (Each)

  • $311.25 (Per 25)
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
DS21
Manufacturer
Eaton
Manufacturer's Part Number
DS21
Description
RCPT CVR
Eaton Crouse-Hinds Series DS Grounding Receptacle Cover, Sheet Steel, Surface Mount, Single-Gang, For Standard and Three-Pole, Two-Wire Grounding Type Round Flush Receptacles
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274224701 / 00782274224701
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.45 (Each)
Standard Packaging
$311.25 (Per 25)
Resources
Images
 
 
DS21 - Small Image
 
DS21 - Large Image
 
DS21 - Large Image
 
DS21 - Large Image
Attachments
 
 
DS21 - Specification Sheet
Tech Bulletins
 
 
DS21 - Tech Bulletin
Other Links
 
 
DS21 - Other
 
DS21 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
Sheet Steel
Descriptions
Description
RCPT CVR
Product Type
SGL GNG SHT STL Surf CVR 1-7/16 Opn 3P2W
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
extra long description
CRS-H DS21 SGL GNG SHT STL SURF CVR
Long Description
Eaton Crouse-Hinds series DS grounding receptacle cover, Sheet steel, Surface mount, Single-gang, For standard and three-pole, two-wire grounding type round flush receptacles
Special Features
DS FS Fire Alarm System
Additional Information
dimensions
2.9400 IN X 0.3800 IN X 4.4700 IN
Manufacturer Information
Manufacturers Part Number
DS21
Brand
Eaton
GTIN
00782274224701
UPC
782274224701
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Grounding receptacle cover
Packaging
Weight per each
0.13
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DS21.
Jump To:

Similar Items

Similar items are close alternatives to DS21, though they may not be 100% alike.

SGL GNG SHT AL SURF CVR 1 7/16 OPEN 3P2W
  • MFR Part #: DS21 SA
  • GTIN: 00782274745213
  • Manufacturer: Eaton
Cross Referenced

These items are similar to DS21 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSK-1R-Q Appleton Electric 00781381347709
FSK1RQA Appleton Electric 00781381461047
DS21 Eaton Crouse-Hinds 00782274224701
DS21SA Eaton Crouse-Hinds 00782274745213
1FR Killark 00783936175003
FS1SRCS O-Z Gedney 00783126212303
DS21TB Thomas & Betts 00786210971070

* All prices subject to change.

Begin Live Chat