CRC1044CD - 100A 4W 4P Pwrmate Connect

Eaton

  • $883.16 (Each)
  • $883.16 (Each)
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
CRC1044CD
Manufacturer
Eaton
Manufacturer's Part Number
CRC1044CD
Description
100A 4W 4P Pwrmate Connect
Eaton Crouse-Hinds Series Powermate CRC Connector, 100A, 0.875-1.906", Four-Wire, Four-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
662276276727 / 00662276276727
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$883.16 (Each)
Resources
Tech Bulletins
 
 
CRC1044CD - Tech Bulletin
Other Links
 
 
CRC1044CD - Other
 
CRC1044CD - Other
Attachments
 
 
CRC1044CD - Specification Sheet
Images
 
 
CRC1044CD - Large Image
 
CRC1044CD - Small Image
Brochures
 
 
CRC1044CD - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100 Amp
Poles
4
Wire Size
4 To 2 AWG (Extra Flex)
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Material
HIGH IMPACT STRENGTH COPPER FREE ALUMINUM
Dimensions and Weight
Size
4-1/4 In Diameter X 5-1/4 In Length
Descriptions
Product Type
Connect PWRMT 100A 4W4P .875 to 1.906
Features
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e
Description
100A 4W 4P PWRMATE CONNECT
Long Description
Eaton Crouse-Hinds series PowerMate CRC connector, 100A, 0.875-1.906", Four-wire, four-pole, Style 1, Copper-free aluminum, 600 Vac/250 Vdc
Special Features
Watertight, Grounding Style 1, NEMA 4X Enclosure, Cable Range 0.875 To 1.906 In
extra long description
CRS-H CRC1044CD CONNECT PWRMT 100A
Additional Information
dimensions
11.5000 IN X 3.4400 IN X 3.4400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CRC1044CD
GTIN
00662276276727
UPC
662276276727
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
CONNECTOR
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat